
21" Undercabinet, 1 Light
Item #: 574234
Cat #: UC21T5113
UPC: 080083594825
Documents & Guides
21", 1 Lamp T5, 13 Watt, 120V, Electronic Ballast, Lamp Included
Sign In or Register to view pricing and more.
Overview
21", 1 Lamp T5, 13 Watt, 120V, Electronic Ballast, Lamp Included
Cooper Lighting Electronic Under-cabinet light fixture in white color features thin profile housing that is made of heavy gauge cold rolled steel and has keyhole mounting slots on top of housing for easy installation. It has electronic instant-start ballast for quiet operation and non-yellowing acrylic diffuser that snaps into housing for easy maintenance. It measures 21 Inch x 5.700 Inch. Under-cabinet fixture can accommodate one 13-Watts T5 lamp of 120 Volts. Under-cabinet fixture is UL Listed, EISA Complaint, energy star qualified.
Also known as: 080083594825, UC21T5113
Specifications
Wattage: | 13 |
Volts AC: | 120 |
Length: | 21 in |
Light Technology: | Fluorescent |
Wattage: | 13 |
Length: | 21 in |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)