Fluorescent Undercabinet Light, T5, 42", 13W, 120V, White

Item #: 383067

Cat #: UC42T5213

UPC: 080083595877

Documents & Guides
42", 2 Lamp T5, (2) 13 Watt, 120V, Electronic Ballast, Lamps Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

42", 2 Lamp T5, (2) 13 Watt, 120V, Electronic Ballast, Lamps Included
Cooper Lighting Metalux UC series 2-Light fluorescent under-cabinet light fixture in standard white finish has an electronic instant-start ballast to provide high output efficiency with faster and quiet operation. It has a low profile design that ensures ideal task lighting solution for any decor. Light features sturdy heavy-gauge cold rolled steel housing for durability. Housing has rounded corners and no exposed fasteners for safety. It has two 42-Inch T5 color corrected fluorescent lamps rated at 26 Watts/120 Volts with color temperature of 3000K. It is equipped with non-yellowing acrylic diffuser reflector for superior light distribution pattern. Lens diffuser can be conveniently placed into the housing for easy re-lamping and maintenance.
Also known as: 080083595877, UC42T5213, undercab

Specifications

Length: 42 in
Wattage: 13
Volts AC: 120
Light Technology: Fluorescent
Length: 42 in
Volts AC: 120
Wattage: 13
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)