24" Fluorescent Undercabinet Light, T5, 8W, 120V, White

Item #: 383064

Cat #: UC24T528

UPC: 080083594832

Documents & Guides
24 Inch, 2 Lamp T5, 2/8 Watt, 120V, Electronic Ballast, Lamps Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

24 Inch, 2 Lamp T5, 2/8 Watt, 120V, Electronic Ballast, Lamps Included
Cooper Lighting Metalux UC series 2-Light fluorescent under-cabinet light fixture in standard white finish has an electronic instant-start ballast to provide high output efficiency with faster and quiet operation. It has a low profile design that ensures ideal task lighting solution for any decor. Light features sturdy heavy-gauge cold rolled steel housing for durability. Housing has rounded corners and no exposed fasteners for safety. It has two 24-Inch T5 color corrected fluorescent lamps rated at 16 Watts/120 Volts with color temperature of 3000K. It is equipped with non-yellowing acrylic diffuser reflector for superior light distribution pattern. Lens diffuser can be conveniently placed into the housing for easy re-lamping and maintenance.
Also known as: 080083594832, UC24T528

Specifications

Volts AC: 120
Length: 24 in , 2 ft
Wattage: 8
Light Technology: Fluorescent
Volts AC: 120
Wattage: 8
Length: 24 in , 2 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)