Undercabinet

Item #: 126630

Cat #: UC42E120SWRM6

UPC: 784231123355

Documents & Guides
Undercabinet Light T5 Fluorescent, (2) 13W T5, instant start electronic, SKU - 327614
Sign In or Register to view pricing and more.

No associated products found.

Overview

Undercabinet Light T5 Fluorescent, (2) 13W T5, instant start electronic, SKU - 327614
Also known as: 784231123355, UC42E120SWRM6

Specifications

Length: 42 in
Wattage: 13
Type: Undercabinet Light
Volts AC: 120
Color: White
Material: Aluminum
Length: 42 in
Type: Undercabinet Light
Color: White
Wattage: 13
Volts AC: 120
Material: Aluminum

Customer Reviews

No reviews for this product
(0)