
34IN T5 FLUOR UNDERCAB
Item #: 316
Cat #: UFL34-WH
UPC: 661209070739
Documents & Guides
34" 21W T5 HE Fluorescent Undercabinet
Sign In or Register to view pricing and more.
No associated products found.
Overview
34" 21W T5 HE Fluorescent Undercabinet
Also known as: 661209070739, UFL34-WH
Specifications
Type: | Undercabinet Light |
Volts AC: | 120 |
Color: | White |
Wattage: | 21 |
Length: | 34.500 in |
Type: | Undercabinet Light |
Color: | White |
Length: | 34.500 in |
Volts AC: | 120 |
Wattage: | 21 |
Customer Reviews
No reviews for this product
(0)