NEMA Size 4 Pump Panels

43 Found
Allen-Bradley

Pump Panel, NEMA 4, 135A, 480VAC Coil, Disconnect Switch, NEMA 3R

Item #: 252240
CAT #: 1232X-ENB-A2M-27R
UPC: 662072982723
Company wide:
0 in stock
Allen-Bradley

Pump Panel, NEMA 4, 135A, 480VAC Coil, Disconnect Switch, NEMA 3R

Item #: 348678
CAT #: 1232X-ENB-A1M-27R
UPC: 662072732328
Company wide:
0 in stock
ABB

Pump Panel, Enclosure Type 3R, NEMA Size 4

Item #: 1439752
CAT #: CR341F044EAC1AA
UPC: 783166577318
Company wide:
0 in stock
Allen-Bradley

Combination Starter, Circuit Breaker, NEMA 4, 120VAC Coil, Type 4/4X

Item #: 576812
CAT #: 513-ECB-A2M-6XP-50-900
UPC: 885630903286
Company wide:
0 in stock
TES Electric

Limit switch body, XC Standard, ZCKJ, plug in, w/o display, 2C/O, snap action, 1/2"NPT

Item #: 305156
CAT #: ZCKJ21H7
UPC: 785901153887
Company wide:
0 in stock
Allen-Bradley

AB 1232X-ENA-A2M-27R NEMA EXTRA

Item #: 517331
CAT #: 1232X-ENA-A2M-27R
UPC: 662072982693
Company wide:
0 in stock
Allen-Bradley

NEMA COMBINATION STARTER DISCONNECT

Item #: 129871
CAT #: 512-EFCD-A2M-27R
UPC: 662074393763
Company wide:
0 in stock
TES Electric

Limit switch lever, Limit switches XC Standard, ZCKY, metal round rod 3 mm L=125 mm, -40...120 °C

Item #: 305159
CAT #: ZCKY53
UPC: 785901646389
Company wide:
0 in stock
Eaton

Freedom, Combination, Pump Panel, Size N4, 480V

Item #: 2507479
CAT #: ECN5442CAA
UPC: 782114139011
Company wide:
0 in stock
Allen-Bradley

Combination Starter, Breaker Type, Size 4, 460VAC, 150A, NEMA 4/4X

Item #: 1131120
CAT #: 513-ECB-A2M-3-6XP-17-50-9001
UPC: 191326310086
Company wide:
0 in stock
Square D

COMBO STARTER 600VAC 135A NEMA

Item #: 606383
CAT #: 8538SFW15V03
UPC: 785901142225
Company wide:
0 in stock
Allen-Bradley

Combination Starter, Circuit Breaker, NEMA 4, 480VAC Coil, 3R/4/12

Item #: 1571110
CAT #: 513-EFB-A2M-3-4RA-6P-49-901
UPC: 194033469788
Company wide:
0 in stock
Eaton

FS PUMP SZ 4-ENCL3R 480 200A/600 R

Item #: 1261324
CAT #: ECN5442CAJ
UPC: 782114139028
Company wide:
0 in stock
Eaton

Freedom Industrial Pump Panel

Item #: 263828
CAT #: ECN5542AAH
UPC: 782114180624
Company wide:
0 in stock
Allen-Bradley

AB 1232X-ENB-A2M-27 NEMA EXTRA

Item #: 527221
CAT #: 1232X-ENB-A2M-27
UPC: 662072657683
Company wide:
0 in stock
Allen-Bradley

Pump Panel Circuit Breaker, Size 4, 120-480V, 60Hz

Item #: 1867394
CAT #: 1233T-ENB-A2M-D15-6P-412
UPC: 194033950675
Company wide:
0 in stock
Allen-Bradley

Pump Panel, NEMA 4, 135A, 480VAC Coil, Disconnect Switch, NEMA 3R

Pump Panel, NEMA 4, 135 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 30 - 150 Amp Range, 200 Amp Fuse Clips
Item #: 252240
CAT #: 1232X-ENB-A2M-27R
UPC: 662072982723
Company wide:
0 in stock
Allen-Bradley

Pump Panel, NEMA 4, 135A, 480VAC Coil, Disconnect Switch, NEMA 3R

Pump Panel, NEMA 4, 135A, 480VAC Coil, Disconnect Switch, NEMA 3RPump Panel, NEMA 4, 135 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 30 - 150 Amp Range, 200 Amp Fuse Clips
Item #: 348678
CAT #: 1232X-ENB-A1M-27R
UPC: 662072732328
Company wide:
0 in stock
ABB

Pump Panel, Enclosure Type 3R, NEMA Size 4

Pump Panel, Enclosure Type 3R, NEMA Size 4, 3 Poles
Item #: 1439752
CAT #: CR341F044EAC1AA
UPC: 783166577318
Company wide:
0 in stock
Allen-Bradley

Combination Starter, Circuit Breaker, NEMA 4, 120VAC Coil, Type 4/4X

Combination Starter, 480 Volt AC, Circuit Breaker, NEMA Size 4, 100 Horse Power Rated, 135 Amp, 120 Volts AC Coil, Type 4/4X - Enclosure Code "C"
Item #: 576812
CAT #: 513-ECB-A2M-6XP-50-900
UPC: 885630903286
Company wide:
0 in stock
TES Electric

Limit switch body, XC Standard, ZCKJ, plug in, w/o display, 2C/O, snap action, 1/2"NPT

Limit switch body, Limit switches XC Standard, ZCKJ, plug in, w/o display, 2C/O, snap action, 1/2"NPT
Item #: 305156
CAT #: ZCKJ21H7
UPC: 785901153887
Company wide:
0 in stock
Allen-Bradley

AB 1232X-ENA-A2M-27R NEMA EXTRA

AB 1232X-ENA-A2M-27R NEMA EXTRA SPACE PUMP PANEL DISCON
Item #: 517331
CAT #: 1232X-ENA-A2M-27R
UPC: 662072982693
Company wide:
0 in stock
Allen-Bradley

NEMA COMBINATION STARTER DISCONNECT

NEMA COMBINATION STARTER DISCONNECT
Item #: 129871
CAT #: 512-EFCD-A2M-27R
UPC: 662074393763
Company wide:
0 in stock
TES Electric

Limit switch lever, Limit switches XC Standard, ZCKY, metal round rod 3 mm L=125 mm, -40...120 °C

Limit switch lever, Limit switches XC Standard, ZCKY, metal round rod 3 mm L=125 mm, -40...120 °C
Item #: 305159
CAT #: ZCKY53
UPC: 785901646389
Company wide:
0 in stock
Eaton

Freedom, Combination, Pump Panel, Size N4, 480V

NEMA Size 4, Pump Panel, Combination, Flange Handle Disconnect, Fusible, 100 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection, also Fusible with the addition of Fuse Clips***
Item #: 2507479
CAT #: ECN5442CAA
UPC: 782114139011
Company wide:
0 in stock
Allen-Bradley

Combination Starter, Breaker Type, Size 4, 460VAC, 150A, NEMA 4/4X

Combination Starter, Breaker Type, Size 4, 460 Volt AC, 150 Amp, 120 Volt AC Control, NEMA 4/4X, Enclosure Code C,
Item #: 1131120
CAT #: 513-ECB-A2M-3-6XP-17-50-9001
UPC: 191326310086
Company wide:
0 in stock
Square D

COMBO STARTER 600VAC 135A NEMA

COMBO STARTER 600VAC 135A NEMA
Item #: 606383
CAT #: 8538SFW15V03
UPC: 785901142225
Company wide:
0 in stock
Allen-Bradley

Combination Starter, Circuit Breaker, NEMA 4, 480VAC Coil, 3R/4/12

Combination Starter, 480 Volt AC, Circuit Breaker, NEMA Size 4, 100 Horse Power Rated, 135 Amp, 120 Volts AC Coil, Type 3R/4/12 - Enclosure Code "F"
Item #: 1571110
CAT #: 513-EFB-A2M-3-4RA-6P-49-901
UPC: 194033469788
Company wide:
0 in stock
Eaton

FS PUMP SZ 4-ENCL3R 480 200A/600 R

Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 4, 200A/600V type R fuse clip
Item #: 1261324
CAT #: ECN5442CAJ
UPC: 782114139028
Company wide:
0 in stock
Eaton

Freedom Industrial Pump Panel

Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 110V/50 Hz-120V/60 Hz coil, NEMA size 4, 150A breaker
Item #: 263828
CAT #: ECN5542AAH
UPC: 782114180624
Company wide:
0 in stock
Allen-Bradley

AB 1232X-ENB-A2M-27 NEMA EXTRA

AB 1232X-ENB-A2M-27 NEMA EXTRA SPACE PUMP PANEL DISCON
Item #: 527221
CAT #: 1232X-ENB-A2M-27
UPC: 662072657683
Company wide:
0 in stock
Allen-Bradley

Pump Panel Circuit Breaker, Size 4, 120-480V, 60Hz

Pump Panel Circuit Breaker, Size 4, 120 - 480 Volt, 60Hz, NEMA 3R Rainproof, No Disconnect Type, No Fuse Clip, Mtl Hndl For DS Or Ckt-Bkr, Xfmr W/ 2 Primary & 1 Scndry F,3 Phase, 440/480 Volt AC 50/60 Hz, 80. VA, No Pilot Light Lens, Pos. 1, No Pilot Light Lens, Pos. 2
Item #: 1867394
CAT #: 1233T-ENB-A2M-D15-6P-412
UPC: 194033950675
Company wide:
0 in stock
Page 1 of 3
43 Items found