Limit switch body, XC Standard, ZCKJ, plug in, w/o display, 2C/O, snap action, 1/2"NPT

Item #: 305156

Cat #: ZCKJ21H7

UPC: 785901153887

Limit switch body, Limit switches XC Standard, ZCKJ, plug in, w/o display, 2C/O, snap action, 1/2"NPT
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit switch body, Limit switches XC Standard, ZCKJ, plug in, w/o display, 2C/O, snap action, 1/2"NPT
This product is part of the XC Standard range, an offer of limit switches. This limit switch body has 2 CO, snap action contacts. The body has one cable entry tapped for 1/2in NPT conduit and screw clamp terminals for electrical connection. It is a limit switch body with a conventional enclosed thermal current of 10A and rated operating current of 3A at 240V AC and 0.27A at 250V DC. It is furnished with screw clamp terminals for electrical connection. It is an IP66 and IK07 rated product. This plug-in limit switch body is made of metal. Its dimensions are 40mm (width) x 44mm (depth) x 77mm (height). It weighs 0.31kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with ZCKJ limit switches. The associated heads are ZCKE21, ZCKE67, ZCKE05, ZCKE64, ZCKE62, ZCKE629, ZCKE66, ZCKE65, ZCKE619, ZCKE63, ZCKE61 and ZCKE06. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.
Also known as: 785901153887, ZCKJ21H7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)