Combination Starter, Circuit Breaker, NEMA 4, 120VAC Coil, Type 4/4X

Item #: 576812

Cat #: 513-ECB-A2M-6XP-50-900

UPC: 885630903286

Documents & Guides
Combination Starter, 480 Volt AC, Circuit Breaker, NEMA Size 4, 100 Horse Power Rated, 135 Amp, 120 Volts AC Coil, Type 4/4X - Enclosure Code "C"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Combination Starter, 480 Volt AC, Circuit Breaker, NEMA Size 4, 100 Horse Power Rated, 135 Amp, 120 Volts AC Coil, Type 4/4X - Enclosure Code "C"
Also known as: 885630903286, 513-ECB-A2M-6XP-50-900

Specifications

Volts AC Control: 120
Phase: 3
Amps: 135
Poles: 3
Volts AC: 480
Horsepower: 100
Size: 4
Mounting: Surface
Material: Stainless Steel
Type: Combination Starter, Breaker Type
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts AC Control: 120
Amps: 135
Volts AC: 480
Size: 4
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Phase: 3
Poles: 3
Horsepower: 100
Mounting: Surface
Type: Combination Starter, Breaker Type

Customer Reviews

No reviews for this product
(0)