Pump Panel, NEMA 4, 135A, 480VAC Coil, Disconnect Switch, NEMA 3R

Item #: 252240

Cat #: 1232X-ENB-A2M-27R

UPC: 662072982723

Documents & Guides
Pump Panel, NEMA 4, 135 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 30 - 150 Amp Range, 200 Amp Fuse Clips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pump Panel, NEMA 4, 135 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 30 - 150 Amp Range, 200 Amp Fuse Clips
Our NEMA Pump Control Panels have a flange handle that operates a motor circuit protector or a disconnect with visible blades. You can customize them with a variety of starter types for specific applications and accessories for control and diagnostic feedback.
Also known as: 662072982723, 1232X-ENB-A2M-27R

Specifications

Amps: 135
Poles: 3
Type: Fused, Pump Panel, Disconnect
Size: 4
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Amps: 135
Type: Fused, Pump Panel, Disconnect
Volts AC Control: 480
Poles: 3
Size: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)