This product may not be available in all locations.

Combination Starter, Breaker Type, Size 4, 460VAC, 150A, NEMA 4/4X
Item #: 1131120
Cat #: 513-ECB-A2M-3-6XP-17-50-9001
UPC: 191326310086
Documents & Guides
Combination Starter, Breaker Type, Size 4, 460 Volt AC, 150 Amp, 120 Volt AC Control, NEMA 4/4X, Enclosure Code C,
Sign In or Register to view pricing and more.
Overview
Combination Starter, Breaker Type, Size 4, 460 Volt AC, 150 Amp, 120 Volt AC Control, NEMA 4/4X, Enclosure Code C,
Also known as: 191326310086, 513-ECB-A2M-3-6XP-17-50-9001
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Horsepower: | 100 |
Mounting: | Surface |
Material: | Stainless Steel |
Amps: | 150 |
Volts AC: | 460 |
Type: | Combination Starter, Breaker Type |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Volts AC Control: | 120 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 150 |
Type: | Combination Starter, Breaker Type |
Phase: | 3 |
Horsepower: | 100 |
Material: | Stainless Steel |
Volts AC: | 460 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)