Pump Panel Circuit Breaker, Size 4, 120-480V, 60Hz

Item #: 1867394

Cat #: 1233T-ENB-A2M-D15-6P-412

UPC: 194033950675

Pump Panel Circuit Breaker, Size 4, 120 - 480 Volt, 60Hz, NEMA 3R Rainproof, No Disconnect Type, No Fuse Clip, Mtl Hndl For DS Or Ckt-Bkr, Xfmr W/ 2 Primary & 1 Scndry F,3 Phase, 440/480 Volt AC 50/60 Hz, 80. VA, No Pilot Light Lens, Pos. 1, No Pilot Light Lens, Pos. 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pump Panel Circuit Breaker, Size 4, 120 - 480 Volt, 60Hz, NEMA 3R Rainproof, No Disconnect Type, No Fuse Clip, Mtl Hndl For DS Or Ckt-Bkr, Xfmr W/ 2 Primary & 1 Scndry F,3 Phase, 440/480 Volt AC 50/60 Hz, 80. VA, No Pilot Light Lens, Pos. 1, No Pilot Light Lens, Pos. 2
Also known as: 194033950675, 1233T-ENB-A2M-D15-6P-412

Specifications

Size: 4
Volt Amps: 80
IP/NEMA Rating: NEMA 3R
Volts AC Control: 440/480
Volts AC Control Range: 120 - 480
Size: 4
IP/NEMA Rating: NEMA 3R
Volts AC Control Range: 120 - 480
Volt Amps: 80
Volts AC Control: 440/480

Customer Reviews

No reviews for this product
(0)