NEMA 12 - Commercial Enclosures

99 Found
nVent Hoffman

Enclosure, Continuous Hinge with Clamps, NEMA 12, 14 x 12 x 6", Aluminum

Item #: 29894
CAT #: A1412CHAL
UPC: 783510563608
Company wide:
0 in stock
Hubbell-Wiegmann

Wall Mount Enclosure, NEMA 12, Single Door

Item #: 142942
CAT #: N12723612
UPC: 786725345878
Company wide:
0 in stock
Hubbell-Wiegmann

Floor Mount Enclosure, NEMA 12, 60 x 60 x 12"

Item #: 531526
CAT #: N12606012
UPC: 786725411108
Company wide:
0 in stock
Hubbell-Wiegmann

Junction Box, NEMA 12, Hinged Cover, 12" x 12" x 6" Steel

Item #: 37536
CAT #: B121206CH
UPC: 786725331536
Company wide:
0 in stock
Eaton B-Line

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X8

Item #: 204025
CAT #: 16148-12CHC
UPC: 782051700343
Company wide:
0 in stock
Hubbell-Wiegmann

ENCL NEMA12 CS 1D WM 60X36X12

Item #: 273223
CAT #: N12603612
UPC: 786725345809
Company wide:
0 in stock
Hubbell-Wiegmann

Enclosure, Two Door Floor-Mount 72 X 60 X 12", Carbon Steel With Gray Finish

Item #: 788272
CAT #: N12726012
UPC: 786725411153
Company wide:
0 in stock
Hubbell-Wiegmann

JIC Continuous Hinge Enclosure, 12 x 10" x 5", NEMA 12, Steel

Item #: 271670
CAT #: B121005CH
UPC: 786725331505
Company wide:
0 in stock
Hubbell-Wiegmann

ENCL NEMA12 CS 1D WM 24X24X10

Item #: 273021
CAT #: N12242410
UPC: 786725344352
Company wide:
0 in stock
Hubbell-Wiegmann

Enclosure, NEMA 12, Continuous Hinge, 24 x 24 x 8", Steel

Item #: 273016
CAT #: N12242408
UPC: 786725343300
Company wide:
0 in stock
Eaton B-Line

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X6

Item #: 403015
CAT #: 1086-12CHC
UPC: 782051700183
Company wide:
0 in stock
nVent Hoffman

Enclosure, Continuous Hinge with Clamps, NEMA 12, 6 x 6 x 4", Aluminum

Item #: 29997
CAT #: A606CHAL
UPC: 783510563202
Company wide:
0 in stock
Square D

SQD NSYSM20640P ENCLOSURE CMO

Item #: 2322456
CAT #: NSYSM20640P
UPC: 785901898825
Company wide:
0 in stock
Eaton B-Line

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6

Item #: 403148
CAT #: 16146-12CHC
UPC: 782051750904
Company wide:
0 in stock
Hammond Mfg

NEMA12 HNGD CVR 8X6X3.5

Item #: 686666
CAT #: 1414PHG
UPC: 623980348704
Company wide:
0 in stock
Eaton B-Line

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6

Item #: 403144
CAT #: 14126-12CHC
UPC: 782051750805
Company wide:
0 in stock
nVent Hoffman

Enclosure, Continuous Hinge with Clamps, NEMA 12, 14 x 12 x 6", Aluminum

Wall Mount Enclosure, Continuous Hinge with Clamps, NEMA 12, 14 x 12 x 6 Inch, Aluminum
Item #: 29894
CAT #: A1412CHAL
UPC: 783510563608
Company wide:
0 in stock
Hubbell-Wiegmann

Wall Mount Enclosure, NEMA 12, Single Door

Wall Mount Enclosure, NEMA 12, Single Door, Continuous Hinge, 72 x 36 x 12 Inch, Carbon Steel/Gray
Item #: 142942
CAT #: N12723612
UPC: 786725345878
Company wide:
0 in stock
Hubbell-Wiegmann

Floor Mount Enclosure, NEMA 12, 60 x 60 x 12"

Floor Mount Enclosure With 3-Point Latch, NEMA 12, 60 x 60 x 12 Inch, Steel
Item #: 531526
CAT #: N12606012
UPC: 786725411108
Company wide:
0 in stock
Hubbell-Wiegmann

Junction Box, NEMA 12, Hinged Cover, 12" x 12" x 6" Steel

Junction Box, NEMA 12, Hinged Cover, 12 Inch x 12 Inch x 6 Inch Steel/Gray Powder Coat
Item #: 37536
CAT #: B121206CH
UPC: 786725331536
Company wide:
0 in stock
Eaton B-Line

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X8

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X8
Item #: 204025
CAT #: 16148-12CHC
UPC: 782051700343
Company wide:
0 in stock
Hubbell-Wiegmann

ENCL NEMA12 CS 1D WM 60X36X12

ENCL NEMA12 CS 1D WM 60X36X12
Item #: 273223
CAT #: N12603612
UPC: 786725345809
Company wide:
0 in stock
Hubbell-Wiegmann

Enclosure, Two Door Floor-Mount 72 X 60 X 12", Carbon Steel With Gray Finish

Enclosure, Two Door Floor-Mount, NEMA 12, 72 X 60 X 12 Inch, Carbon Steel With Gray Finish
Item #: 788272
CAT #: N12726012
UPC: 786725411153
Company wide:
0 in stock
Hubbell-Wiegmann

JIC Continuous Hinge Enclosure, 12 x 10" x 5", NEMA 12, Steel

JIC Continuous Hinge Enclosure, 12 Inch x 10 Inch x 5 Inch, NEMA 12, Steel, Wall Mount
Item #: 271670
CAT #: B121005CH
UPC: 786725331505
Company wide:
0 in stock
Hubbell-Wiegmann

ENCL NEMA12 CS 1D WM 24X24X10

ENCL NEMA12 CS 1D WM 24X24X10
Item #: 273021
CAT #: N12242410
UPC: 786725344352
Company wide:
0 in stock
Hubbell-Wiegmann

Enclosure, NEMA 12, Continuous Hinge, 24 x 24 x 8", Steel

Enclosure, NEMA 12, Continuous Hinge With Clamps, 24 x 20 x 8 Inch, Steel/Gray
Item #: 273016
CAT #: N12242408
UPC: 786725343300
Company wide:
0 in stock
Eaton B-Line

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X6

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X6
Item #: 403015
CAT #: 1086-12CHC
UPC: 782051700183
Company wide:
0 in stock
nVent Hoffman

Enclosure, Continuous Hinge with Clamps, NEMA 12, 6 x 6 x 4", Aluminum

Wall Mount Enclosure, Continuous Hinge with Clamps, NEMA 12, 6 x 6 x 4 Inch, Aluminum
Item #: 29997
CAT #: A606CHAL
UPC: 783510563202
Company wide:
0 in stock
Square D

SQD NSYSM20640P ENCLOSURE CMO

SQD NSYSM20640P ENCLOSURE CMO
Item #: 2322456
CAT #: NSYSM20640P
UPC: 785901898825
Company wide:
0 in stock
Eaton B-Line

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6
Item #: 403148
CAT #: 16146-12CHC
UPC: 782051750904
Company wide:
0 in stock
Hammond Mfg

NEMA12 HNGD CVR 8X6X3.5

N12 J Box, Hinge Cover w/panel - 8 x 6 x 3.5 - Steel/Gray
Item #: 686666
CAT #: 1414PHG
UPC: 623980348704
Company wide:
0 in stock
Eaton B-Line

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6
Item #: 403144
CAT #: 14126-12CHC
UPC: 782051750805
Company wide:
0 in stock
Page 1 of 7
99 Items found