
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6
Item #: 403148
Cat #: 16146-12CHC
UPC: 782051750904
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6
Sign In or Register to view pricing and more.
No associated products found.
Overview
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6
Also known as: 782051750904, 16146-12CHC
Specifications
Height: | 16 in |
Depth: | 6 in |
Color: | Gray |
Width: | 16 in |
Material: | Steel |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 12 |
Height: | 16 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Depth: | 6 in |
Width: | 16 in |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)