Enclosure, Continuous Hinge with Clamps, NEMA 12, 14 x 12 x 6", Aluminum

Item #: 29894

Cat #: A1412CHAL

UPC: 783510563608

Wall Mount Enclosure, Continuous Hinge with Clamps, NEMA 12, 14 x 12 x 6 Inch, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Enclosure, Continuous Hinge with Clamps, NEMA 12, 14 x 12 x 6 Inch, Aluminum
The Continuous Hinge Aluminum Enclosure with Clamps is a lightweight enclosure solution that features a hinged cover that secures on the side opposite the hinge via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in indoor applications, and maintains a Type-12 rating.
Also known as: 783510563608, A1412CHAL

Specifications

Width: 12 in
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Height: 14 in
Mounting: Wall
Material: Aluminum
Knockouts: No
Width: 12 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Wall
Knockouts: No
Depth: 6 in
Height: 14 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)