JIC Continuous Hinge Enclosure, 12 x 10" x 5", NEMA 12, Steel

Item #: 271670

Cat #: B121005CH

UPC: 786725331505

Sign In or Register to view pricing and more.
Documents & Guides
JIC Continuous Hinge Enclosure, 12 Inch x 10 Inch x 5 Inch, NEMA 12, Steel, Wall Mount

Overview

JIC Continuous Hinge Enclosure, 12 Inch x 10 Inch x 5 Inch, NEMA 12, Steel, Wall Mount
Intended for use as electrical junction boxes, terminal wiring boxes and instrument housings. Hinged door provides protection fromdust, dirt, oil and water.
Also known as: 786725331505, B121005CH

Specifications

Height: 12 in
Depth: 5 in
Color: Gray
Width: 10 in
Size: 12 x 10 x 5 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Height: 12 in
Color: Gray
Size: 12 x 10 x 5 in
Standards: California Proposition 65
Depth: 5 in
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)