Enclosure, NEMA 12, Continuous Hinge, 24 x 24 x 8", Steel

Item #: 273016

Cat #: N12242408

UPC: 786725343300

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 12, Continuous Hinge With Clamps, 24 x 20 x 8 Inch, Steel/Gray

Overview

Enclosure, NEMA 12, Continuous Hinge With Clamps, 24 x 20 x 8 Inch, Steel/Gray
Intended for use in housing electrical and electronic controls, instruments, components and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.
Also known as: 786725343300, N12242408

Specifications

Depth: 8 in
Height: 24 in
Color: Gray
Width: 20 in
Size: 24 x 20 x 8 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Depth: 8 in
Color: Gray
Size: 24 x 20 x 8 in
Standards: California Proposition 65
Height: 24 in
Width: 20 in
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)