TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X8

Item #: 204025

Cat #: 16148-12CHC

UPC: 782051700343

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X8

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X8
Also known as: 782051700343, 16148-12CHC

Specifications

Height: 16 in
Depth: 8 in
Color: Gray
Width: 14 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 12
Height: 16 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 8 in
Width: 14 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)