TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X6

Item #: 403015

Cat #: 1086-12CHC

UPC: 782051700183

Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X6
Sign In or Register to view pricing and more.

No associated products found.

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X6
Also known as: 782051700183, 1086-12CHC

Specifications

Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Depth: 6 in
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)