60 Amp Straight Blade Plugs
18 Found
Leviton
60 Amp Angle Plug, 250V 3PH, 15-60P, 3P4W, Grounding
Item #: 43014
CAT #: 8462-P
UPC: 078477810002
Company wide:
0
in stock
Hubbell-Wiring Kellems
Straight Blade Angle Plug, 60A, 3PH 250V, Black/White
Item #: 82631
CAT #: HBL8462C
UPC: 783585015200
Company wide:
0
in stock
Leviton
60 Amp Angle Plug, 125/250V, 14-60P, 3P4W, Grounding
Item #: 43070
CAT #: 9462-P
UPC: 078477809976
Company wide:
0
in stock
Hubbell-Wiring Kellems
Plug, 50A, 3PH 250V, 3P4W, 15-60P, Black
Item #: 52114
CAT #: HBL8461C
UPC: 783585015194
Company wide:
0
in stock
Leviton
60 Amp Angle Plug, 120/208V 3PH Y, 18-60P, 4P4W, Non-Grounding
Item #: 42972
CAT #: 8362-P
UPC: 078477810095
Company wide:
0
in stock
Hubbell-Wiring Kellems
3-Pole 4-Wire Grounding, 60A 125/250V, 14-60P, 4-Position Angle, Black and White Nylon
Item #: 48711
CAT #: HBL9462C
UPC: 783585015361
Company wide:
0
in stock
Rack-A-Tiers
Davis Multi-Plug
Item #: 1852845
CAT #: 99175
UPC: 625912991750
Company wide:
0
in stock
Pass & Seymour
P&S 5761-AN PLUG 60A 3PH 250V
Item #: 142380
CAT #: 5761-AN
UPC: 785007576115
Company wide:
0
in stock
Hubbell-Wiring Kellems
3-Pole 4-Wire Grounding, 60A 125/250V, 14-60P, Black and White Nylon
Item #: 82615
CAT #: HBL9461C
UPC: 783585015354
Company wide:
0
in stock
Eaton Arrow Hart
Plug 60A 125/250V 3P4W Str GY
Item #: 1376567
CAT #: 9462N
UPC: 040893020686
Company wide:
0
in stock
Pass & Seymour
3P/4W 60A 125/250V Angle Plug
Item #: 116877
CAT #: 1462-9
UPC: 785007034141
Company wide:
0
in stock
Eaton Arrow Hart
Recp Single 60A 125/250V 3P4W Str BK
Item #: 481293
CAT #: 9460N
UPC: 040893018874
Company wide:
0
in stock
Eaton Arrow Hart
Plug Angle 60A 250V 3PH 3P4W Str GY
Item #: 600656
CAT #: AH8462AN
UPC: 040893121734
Company wide:
0
in stock
Pass & Seymour
Plug, 60A, 3PH Y 120/208V, 18-60P, 4P4W, Yellow
Item #: 203955
CAT #: D1861
UPC: 785007124316
Company wide:
0
in stock
Eaton Arrow Hart
Plug 60A 250V 3PH 3P4W Str GY
Item #: 819639
CAT #: AH8462N
UPC: 040893121741
Company wide:
0
in stock
Eaton Arrow Hart
Recp Single 60A 250V 3PH 3P4W Str BK
Item #: 479499
CAT #: 8460N
UPC: 040893018690
Company wide:
0
in stock
Leviton
60 Amp Angle Plug, 250V 3PH, 15-60P, 3P4W, Grounding
60 Amp, 250 Volt 3-Phase, NEMA 15-60P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black
Item #: 43014
CAT #: 8462-P
UPC: 078477810002
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock
Hubbell-Wiring Kellems
Straight Blade Angle Plug, 60A, 3PH 250V, Black/White
Straight Blade Angle Plug, Current Rating 60 Amps, Voltage Rating 250 Volts, Power Rating 10 HP, NEMA Configuration 15-60P, 3-Pole, 4-Wire, 3 Phase, Black/White
Item #: 82631
CAT #: HBL8462C
UPC: 783585015200
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock
Leviton
60 Amp Angle Plug, 125/250V, 14-60P, 3P4W, Grounding
60 Amp, 125/250 Volt, NEMA 14-60P, 3-Pole, 4-Wire, Straight Blade, Industrial Grade, Grounding, Angled, Black
Item #: 43070
CAT #: 9462-P
UPC: 078477809976
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock
Hubbell-Wiring Kellems
Plug, 50A, 3PH 250V, 3P4W, 15-60P, Black
Straight Blade Male Plug, 60 Amps, 3-Phase 250 Volts AC, 3-Pole 4-Wire Grounding, NEMA 15-60P, Heavy Duty, Industrial/Commercial Grade, Black
Item #: 52114
CAT #: HBL8461C
UPC: 783585015194
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock
Leviton
60 Amp Angle Plug, 120/208V 3PH Y, 18-60P, 4P4W, Non-Grounding
60 Amp, 120/208 Volt 3-Phase, NEMA 18-60P, 4P, 4W, Plug, Straight Blade, Industrial Grade, Non-Grounding, Angle - Black.
Item #: 42972
CAT #: 8362-P
UPC: 078477810095
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock
Rack-A-Tiers
Davis Multi-Plug
Davis Multi-Plug, Built for 30-60 Amps, 125/208/250 Volts
Item #: 1852845
CAT #: 99175
UPC: 625912991750
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock
Pass & Seymour
P&S 5761-AN PLUG 60A 3PH 250V
PAS 5761-AN PLUG 60A 3PH 250V
Item #: 142380
CAT #: 5761-AN
UPC: 785007576115
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock
Hubbell-Wiring Kellems
3-Pole 4-Wire Grounding, 60A 125/250V, 14-60P, Black and White Nylon
KEL HBL9461C 60AMP 125/250V 3P 4WIRE NEMA 14-60P
Item #: 82615
CAT #: HBL9461C
UPC: 783585015354
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock
Eaton Arrow Hart
Plug 60A 125/250V 3P4W Str GY
Eaton Arrow Hart extra heavy-duty auto grip plug, Tamper resistant, #12-4 AWG, 60A, 125/250 V, Back wire, Gray, Brass, Nylon, Thermoplastic, 14-60P, Three-pole, Four-wire, Screw, Nylon, Thermoplastic, .
Item #: 1376567
CAT #: 9462N
UPC: 040893020686
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock
Pass & Seymour
3P/4W 60A 125/250V Angle Plug
3p/4watt 60amp 125/250volt Angle Plug
Item #: 116877
CAT #: 1462-9
UPC: 785007034141
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock
Eaton Arrow Hart
Recp Single 60A 125/250V 3P4W Str BK
Eaton power device receptacle, #12 - 4 AWG, 60A, Flush, 125/250V, Back, Black, NEMA 14-60R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power
Item #: 481293
CAT #: 9460N
UPC: 040893018874
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock
Eaton Arrow Hart
Plug Angle 60A 250V 3PH 3P4W Str GY
Eaton Arrow Hart extra heavy-duty angled plug, #12-4 AWG, 60A, 250V, Back wire, Gray, Brass, Nylon and Thermoplastic, 15-60P, Three-pole, Four-wire, Screw, Nylon
Item #: 600656
CAT #: AH8462AN
UPC: 040893121734
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock
Pass & Seymour
Plug, 60A, 3PH Y 120/208V, 18-60P, 4P4W, Yellow
Straight Blade Plug, 60 Amp, 3 Phase Y 120/208 Volt, Gator Grip, Nylon, .32" - .91" Cord Diameter, Yellow
Item #: 203955
CAT #: D1861
UPC: 785007124316
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock
Eaton Arrow Hart
Plug 60A 250V 3PH 3P4W Str GY
Eaton Arrow Hart extra heavy-duty auto grip plug, #12-4 AWG, 60A, 250V, Back wire, Gray, Brass, Nylon and Thermoplastic, 15-60P, Three-pole, Four-wire, Screw, Nylon
Item #: 819639
CAT #: AH8462N
UPC: 040893121741
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock
Eaton Arrow Hart
Recp Single 60A 250V 3PH 3P4W Str BK
Eaton power device receptacle, #14 to 10 AWG, 60A, Flush, 250V, Back and side, Black, NEMA 15-60R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power
Item #: 479499
CAT #: 8460N
UPC: 040893018690
Category:
60 Amp Straight Blade Plugs
Company wide:
0
in stock