Straight Blade Angle Plug, 60A, 3PH 250V, Black/White

Item #: 82631

Cat #: HBL8462C

UPC: 783585015200

Documents & Guides
Straight Blade Angle Plug, Current Rating 60 Amps, Voltage Rating 250 Volts, Power Rating 10 HP, NEMA Configuration 15-60P, 3-Pole, 4-Wire, 3 Phase, Black/White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Straight Blade Angle Plug, Current Rating 60 Amps, Voltage Rating 250 Volts, Power Rating 10 HP, NEMA Configuration 15-60P, 3-Pole, 4-Wire, 3 Phase, Black/White
Also known as: 783585015200, HBL8462C

Specifications

Type: Grounding, Industrial Grade, Plug, Plugs
Phase: 3
Color: Black/White
Volts AC: 240
Amps: 60
Material: Nylon
NEMA Configuration: 15-60P
Type: Grounding, Industrial Grade, Plug, Plugs
Color: Black/White
Amps: 60
NEMA Configuration: 15-60P
Phase: 3
Volts AC: 240
Material: Nylon

Customer Reviews

No reviews for this product
(0)