Recp Single 60A 250V 3PH 3P4W Str BK

Item #: 479499

Cat #: 8460N

UPC: 040893018690

Documents & Guides
Eaton power device receptacle, #14 to 10 AWG, 60A, Flush, 250V, Back and side, Black, NEMA 15-60R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton power device receptacle, #14 to 10 AWG, 60A, Flush, 250V, Back and side, Black, NEMA 15-60R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 040893018690, 8460N

Specifications

Type: Grounding, Connector, Industrial Grade, Angle
Color: Gray, Black
Volts AC: 240
Amps: 60
Material: Nylon
NEMA Configuration: 15-60P
Type: Grounding, Connector, Industrial Grade, Angle
Volts AC: 240
Material: Nylon
Color: Gray, Black
Amps: 60
NEMA Configuration: 15-60P

Customer Reviews

No reviews for this product
(0)