Plug 60A 125/250V 3P4W Str GY

Item #: 1376567

Cat #: 9462N

UPC: 040893020686

Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip plug, Tamper resistant, #12-4 AWG, 60A, 125/250 V, Back wire, Gray, Brass, Nylon, Thermoplastic, 14-60P, Three-pole, Four-wire, Screw, Nylon, Thermoplastic, .
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Arrow Hart extra heavy-duty auto grip plug, Tamper resistant, #12-4 AWG, 60A, 125/250 V, Back wire, Gray, Brass, Nylon, Thermoplastic, 14-60P, Three-pole, Four-wire, Screw, Nylon, Thermoplastic, .
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 040893020686, 9462N

Specifications

Type: Grounding, Industrial Grade, Plug
Volts AC: 120, 240
Color: Black
Amps: 60
NEMA Configuration: 14-60P
Type: Grounding, Industrial Grade, Plug
Color: Black
NEMA Configuration: 14-60P
Volts AC: 120, 240
Amps: 60

Customer Reviews

No reviews for this product
(0)