Straight Blade Devices - 30-60 Amp

248 Found
Leviton

30 Amp Flush Mount Receptacle, 125/250V, 14-30R

Item #: 1081577
CAT #: 278-S00
UPC: 078477695319
Sign In or Register to view pricing and more.
Leviton

50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding

Item #: 1080676
CAT #: 279-S00
UPC: 078477695302
Sign In or Register to view pricing and more.
Leviton

Surface Mount Receptacle, 50A, 3P/4W, Black

Item #: 1562852
CAT #: 55050-P00
UPC: 078477982341
Sign In or Register to view pricing and more.
Leviton

50 Amp Flush Mount Receptacle, 250V, 6-50R, 2P3W, Ground

Item #: 1091460
CAT #: 5374-S00
UPC: 078477695401
Sign In or Register to view pricing and more.
Leviton

50A Heavy Duty Flush Mount EV Charging Receptacle/Outlet, Black

Item #: 2360622
CAT #: 1450R
UPC: 078477013342
Sign In or Register to view pricing and more.
Leviton

30 Amp Flush Mount Receptacle, 250V, 6-30R, Grounding

Item #: 1138248
CAT #: 5372-S00
UPC: 078477695395
Sign In or Register to view pricing and more.
Leviton

30 Amp Flush Mount Receptacle, 125/250V, 10-30R, Non-Grounding

Item #: 1123036
CAT #: 5207-S10
UPC: 078477905753
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Range Receptacle, Heavy Duty, 30A, 125/250V, 3 Pole, 4 Wire, Black

Item #: 2244033
CAT #: AH1257BK-F
UPC: 032664006364
Sign In or Register to view pricing and more.
Leviton

Surface Mount Receptacle, 30A, 3P/4W, Black

Item #: 1564306
CAT #: 55054-P00
UPC: 078477982310
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 125/250V, 14-50P, 3P4W, Black

Item #: 43120
CAT #: 9452-P
UPC: 078477809969
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Range Receptacle, Heavy Duty, 50A, 125/250V, 3 Pole, 4 Wire, Black

Item #: 2245029
CAT #: AH1258BK-F
UPC: 032664006388
Sign In or Register to view pricing and more.
Leviton

Flush Mount Receptacle, 10-50R, 3-Pole, 3-Wire, Non-Grounding

Item #: 1123037
CAT #: 5206-S10
UPC: 078477905739
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 250V, 6-50P, 2P3W, Black

Item #: 43813
CAT #: 9650-P
UPC: 078477809907
Sign In or Register to view pricing and more.
Pass & Seymour

STRAIGHT BLADE RECEP 30A 125/250V 3P 4W

Item #: 121645
CAT #: 3864
UPC: 785007798807
Sign In or Register to view pricing and more.
Pass & Seymour

Receptacle, Flush Mount, 50 Amp, 125/250Volt

Item #: 121596
CAT #: 3894
UPC: 785007807905
Sign In or Register to view pricing and more.
Leviton

30 Amp Flush Mount Receptacle, 125V, TT-30R, Grounding

Item #: 1140324
CAT #: 7313-S00
UPC: 078477695296
Sign In or Register to view pricing and more.
Leviton

30 Amp Flush Mount Receptacle, 125/250V, 14-30R

30 Amp, 125/250 Volt, NEMA 14-30R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.15" Diameter
Item #: 1081577
CAT #: 278-S00
UPC: 078477695319
Sign In or Register to view pricing and more.
Leviton

50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding

50 Amp, 125/250 Volt, NEMA 14-50R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.10" Diameter
Item #: 1080676
CAT #: 279-S00
UPC: 078477695302
Sign In or Register to view pricing and more.
Leviton

Surface Mount Receptacle, 50A, 3P/4W, Black

50 Amp Surface Mount Receptacle, 125/250 Volt, NEMA 14-50R, 3P, 4W, Straight Blade, Industrial Grade, Grounding, , Side Wired, Steel Strap, - Black
Item #: 1562852
CAT #: 55050-P00
UPC: 078477982341
Sign In or Register to view pricing and more.
Leviton

50 Amp Flush Mount Receptacle, 250V, 6-50R, 2P3W, Ground

50 Amp, 250 Volt, NEMA 6-50R, 2P, 3W, Flush Mount Receptacle, Slim Body, Straight Blade, Industrial Grade, Grounding, Side Wired, Diameter: 2.15", Steel Strap - Black
Item #: 1091460
CAT #: 5374-S00
UPC: 078477695401
Sign In or Register to view pricing and more.
Leviton

50A Heavy Duty Flush Mount EV Charging Receptacle/Outlet, Black

50 Amp, 125/250 Volt, NEMA 14-50R, 3-Pole, 4-Wire, Heavy Duty Flush Mount EV Charging Receptacle/Outlet, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black
Item #: 2360622
CAT #: 1450R
UPC: 078477013342
Sign In or Register to view pricing and more.
Leviton

30 Amp Flush Mount Receptacle, 250V, 6-30R, Grounding

30 Amp, 250 Volt, NEMA 6-30R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Slim Body, Steel Strap - Black, 2.10" Diameter
Item #: 1138248
CAT #: 5372-S00
UPC: 078477695395
Sign In or Register to view pricing and more.
Leviton

30 Amp Flush Mount Receptacle, 125/250V, 10-30R, Non-Grounding

30 Amp, 125/250 Volt, NEMA 10-30R, 3P, 3W, Flush Mount Slim Body Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap - Black, 2.15 Diameter
Item #: 1123036
CAT #: 5207-S10
UPC: 078477905753
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Range Receptacle, Heavy Duty, 30A, 125/250V, 3 Pole, 4 Wire, Black

Heavy Duty Flush Mount Range Receptacle, 30 Amp, 125/250 Volt, 3 Pole, 4 Wire, NEMA 14-30R, Black
Item #: 2244033
CAT #: AH1257BK-F
UPC: 032664006364
Sign In or Register to view pricing and more.
Leviton

Surface Mount Receptacle, 30A, 3P/4W, Black

30 Amp Surface Mount Receptacle, 125/250 Volt, NEMA 14-30R, 3P, 4W, Surface Mtg Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap, - Black
Item #: 1564306
CAT #: 55054-P00
UPC: 078477982310
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 125/250V, 14-50P, 3P4W, Black

50 Amp, 125/250 Volt, NEMA 14-50P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black
Item #: 43120
CAT #: 9452-P
UPC: 078477809969
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Range Receptacle, Heavy Duty, 50A, 125/250V, 3 Pole, 4 Wire, Black

Heavy Duty Flush Mount Range Receptacle, 50 Amp, 125/250 Volt, 3 Pole, 4 Wire, NEMA 14-30R, Black
Item #: 2245029
CAT #: AH1258BK-F
UPC: 032664006388
Sign In or Register to view pricing and more.
Leviton

Flush Mount Receptacle, 10-50R, 3-Pole, 3-Wire, Non-Grounding

Flush Mount Receptacle, 10-50R, 3-Pole, 3-Wire, Non-Grounding, 50 Amp, 125/250 Volt
Item #: 1123037
CAT #: 5206-S10
UPC: 078477905739
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 250V, 6-50P, 2P3W, Black

50 Amp, 250 Volt, NEMA 6-50P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black
Item #: 43813
CAT #: 9650-P
UPC: 078477809907
Sign In or Register to view pricing and more.
Pass & Seymour

STRAIGHT BLADE RECEP 30A 125/250V 3P 4W

30amp 125/250v, Blade Receptacle, 3pole 4wire, Grounding, Cover not Included
Item #: 121645
CAT #: 3864
UPC: 785007798807
Sign In or Register to view pricing and more.
Pass & Seymour

Receptacle, Flush Mount, 50 Amp, 125/250Volt

Range Receptacle, Flush, 50 Amp, 125/250 Volt, NEMA 14-50, 3 Pole, 4 Wire, Grounding, Black, 2.15" Diameter
Item #: 121596
CAT #: 3894
UPC: 785007807905
Sign In or Register to view pricing and more.
Leviton

30 Amp Flush Mount Receptacle, 125V, TT-30R, Grounding

30 Amp, 125 Volt, NEMA TT-30R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, (For Recreational Vehicles), Side Wired, Slim Body, Steel Strap - Black, 2.10" Diameter
Item #: 1140324
CAT #: 7313-S00
UPC: 078477695296
Sign In or Register to view pricing and more.
Page 1 of 16
248 Items found