30-60 Amp Straight Blade Connectors

115 Found
Leviton

50 Amp Angle Plug, 125/250V, 14-50P, 3P4W, Black

Item #: 43120
CAT #: 9452-P
UPC: 078477809969
Company wide:
0 in stock
Leviton

50 Amp Angle Plug, 250V, 6-50P, 2P3W, Black

Item #: 43813
CAT #: 9650-P
UPC: 078477809907
Company wide:
0 in stock
Leviton

30/50A Commercial Straight Blade Plug, Black

Item #: 1704424
CAT #: 275-E
UPC: 078477644966
Company wide:
0 in stock
Leviton

30/50A Commercial Straight Blade Plug, Black

Item #: 1703711
CAT #: 931-E
UPC: 078477644928
Company wide:
0 in stock
Leviton

50 Amp Angle Plug, 250V 3PH, 15-50P, 3P4W, Black

Item #: 43032
CAT #: 8452-P
UPC: 078477809990
Company wide:
0 in stock
Pass & Seymour

Angle Plug, Black

Item #: 115077
CAT #: 3867
UPC: 785007802306
Company wide:
0 in stock
Leviton

30 Amp Angle Plug, 250V, 6-30P, Grounding

Item #: 43833
CAT #: 9630-P
UPC: 078477809891
Company wide:
0 in stock
Leviton

Straight Blade Plug, 30/50A, NEMA 10-30P/10-50P, Black

Item #: 1712871
CAT #: 287-E
UPC: 078477644935
Company wide:
0 in stock
Leviton

30 Amp Angle Plug,125/250V, 14-30P, Grounding

Item #: 43169
CAT #: 9432-P
UPC: 078477809952
Company wide:
0 in stock
Leviton

60 Amp Angle Plug, 250V 3PH, 15-60P, 3P4W, Grounding

Item #: 43014
CAT #: 8462-P
UPC: 078477810002
Company wide:
0 in stock
Leviton

50 Amp Angle Plug, 125/250V, 10-50P, 3P3W, Black

Item #: 43189
CAT #: 9450-P
UPC: 078477809945
Company wide:
0 in stock
Pass & Seymour

ANG PLUG 30A/50A 250V

Item #: 115054
CAT #: 3869
UPC: 785007802504
Company wide:
0 in stock
Leviton

30 Amp, 125 Volt, Grounding - Black

Item #: 1718306
CAT #: 830-E
UPC: 078477320259
Company wide:
0 in stock
Woodhead

Plug Assembly, NEMA L16-30, 4-Wire

Item #: 114478
CAT #: 40-2876
UPC: 78678805199
Company wide:
0 in stock
Hubbell-Wiring Kellems

Straight Blade Angle Plug, 60A, 3PH 250V, Black/White

Item #: 82631
CAT #: HBL8462C
UPC: 783585015200
Company wide:
0 in stock
Hubbell-Wiring Kellems

Angled Plug, 50A, 125/250V, 14-50P

Item #: 48758
CAT #: HBL9452C
UPC: 783585015330
Company wide:
0 in stock
Leviton

50 Amp Angle Plug, 125/250V, 14-50P, 3P4W, Black

50 Amp, 125/250 Volt, NEMA 14-50P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black
Item #: 43120
CAT #: 9452-P
UPC: 078477809969
Company wide:
0 in stock
Leviton

50 Amp Angle Plug, 250V, 6-50P, 2P3W, Black

50 Amp, 250 Volt, NEMA 6-50P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black
Item #: 43813
CAT #: 9650-P
UPC: 078477809907
Company wide:
0 in stock
Leviton

30/50A Commercial Straight Blade Plug, Black

30/50 Amp, 125/250 Volt, NEMA 14-30P/14-50P, 3P, 4W, Plug, Straight Blade, Commercial Grade, Angle, Grounding, Black
Item #: 1704424
CAT #: 275-E
UPC: 078477644966
Company wide:
0 in stock
Leviton

30/50A Commercial Straight Blade Plug, Black

30/50 Amp, 250 Volt, NEMA 6-30P/6-50P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding, Interchangeable Blades, Black
Item #: 1703711
CAT #: 931-E
UPC: 078477644928
Company wide:
0 in stock
Leviton

50 Amp Angle Plug, 250V 3PH, 15-50P, 3P4W, Black

50 Amp, 250 Volt 3-Phase, NEMA 15-50P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black
Item #: 43032
CAT #: 8452-P
UPC: 078477809990
Company wide:
0 in stock
Pass & Seymour

Angle Plug, Black

Angle Plug, 50 Amp, 125/250 Volts, Black
Item #: 115077
CAT #: 3867
UPC: 785007802306
Company wide:
0 in stock
Leviton

30 Amp Angle Plug, 250V, 6-30P, Grounding

30 Amp, 250 Volt, NEMA 6-30P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black.
Item #: 43833
CAT #: 9630-P
UPC: 078477809891
Company wide:
0 in stock
Leviton

Straight Blade Plug, 30/50A, NEMA 10-30P/10-50P, Black

30/50 Amp, 125/250 Volt, NEMA 10-30P/10-50P, 3P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Non-Grounding - Black
Item #: 1712871
CAT #: 287-E
UPC: 078477644935
Company wide:
0 in stock
Leviton

30 Amp Angle Plug,125/250V, 14-30P, Grounding

30 Amp, 125/250 Volt, NEMA 14-30P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black
Item #: 43169
CAT #: 9432-P
UPC: 078477809952
Company wide:
0 in stock
Leviton

60 Amp Angle Plug, 250V 3PH, 15-60P, 3P4W, Grounding

60 Amp, 250 Volt 3-Phase, NEMA 15-60P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black
Item #: 43014
CAT #: 8462-P
UPC: 078477810002
Company wide:
0 in stock
Leviton

50 Amp Angle Plug, 125/250V, 10-50P, 3P3W, Black

50 Amp, 125/250 Volt, NEMA 10-50P, 3P, 3W, Plug, Straight Blade, Industrial Grade, Non-Grounding, Angle - Black.
Item #: 43189
CAT #: 9450-P
UPC: 078477809945
Company wide:
0 in stock
Pass & Seymour

ANG PLUG 30A/50A 250V

Angle Cap 30/50amp 250v
Item #: 115054
CAT #: 3869
UPC: 785007802504
Company wide:
0 in stock
Leviton

30 Amp, 125 Volt, Grounding - Black

30 Amp, 125 Volt, NEMA TT-30P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Angle, Grounding - Black
Item #: 1718306
CAT #: 830-E
UPC: 078477320259
Company wide:
0 in stock
Woodhead

Plug Assembly, NEMA L16-30, 4-Wire

Plug Assembly, NEMA L16-30, 4-Wire
Item #: 114478
CAT #: 40-2876
UPC: 78678805199
Company wide:
0 in stock
Hubbell-Wiring Kellems

Straight Blade Angle Plug, 60A, 3PH 250V, Black/White

Straight Blade Angle Plug, Current Rating 60 Amps, Voltage Rating 250 Volts, Power Rating 10 HP, NEMA Configuration 15-60P, 3-Pole, 4-Wire, 3 Phase, Black/White
Item #: 82631
CAT #: HBL8462C
UPC: 783585015200
Company wide:
0 in stock
Hubbell-Wiring Kellems

Angled Plug, 50A, 125/250V, 14-50P

Angled Straight Blade Plug, 50A, 125/250V, 14-50P, 3 Pole, 4 Wire Grounding, Nylon, 4 Position, .625" - 1.31" Cord Range
Item #: 48758
CAT #: HBL9452C
UPC: 783585015330
Company wide:
0 in stock
Page 1 of 8
115 Items found