6" Open Recessed Lighting Trims
65 Found
Elite Lighting
Open Trim, Socket Supporting, 6", White Baffle/White Trim
Item #: 204721
CAT #: AF633W-WH
UPC: 847801015426
Company wide:
0
in stock
Lithonia Lighting
Open Shallow Trim, 6", White
Item #: 104045
CAT #: CO1R6
UPC: 745973753095
Company wide:
0
in stock
Elite Lighting
Open Trim, Socket Supporting, 6", White
Item #: 132099
CAT #: AF633WH
UPC: 847801015426
Company wide:
0
in stock
Elite Lighting
6" R/PAR30 Splay Trim
Item #: 202222
CAT #: B633WH
UPC: 847801002594
Company wide:
0
in stock
Halo
6" Trim Open - Socket Supporting White
Item #: 79258
CAT #: 300P
UPC: 662400302421
Company wide:
0
in stock
Lithonia Lighting
6IN CLEAR SPECULAR TRIM
Item #: 324462
CAT #: 7O5AZ
UPC: 784231144282
Company wide:
0
in stock
Elite Lighting
Open Trim, 6", White
Item #: 125853
CAT #: B603WH
UPC: 847801002129
Company wide:
0
in stock
Progress Lighting
Open Splay Trim, 6", White, for 6" Housing
Item #: 44658
CAT #: P8072-28
UPC: 785247807222
Company wide:
0
in stock
Discontinued
Juno Lighting
Open Frame Trim, 6", White
Item #: 25283
CAT #: 251-WH
UPC: 00120970079
Company wide:
0
in stock
Cooper Lighting Solutions
6" Trim Open Large Aperture White Trim
Item #: 43187
CAT #: 401P
UPC: 662400131069
Company wide:
0
in stock
Juno Lighting
6IN TRIM OPEN BR30
Item #: 25304
CAT #: 250-WH
UPC: 661209700773
Company wide:
0
in stock
Lithonia Lighting
6 Open White Vertical Wide Flange Reflector"
Item #: 459262
CAT #: 6O1TORR12
UPC: 745975228614
Company wide:
0
in stock
Lithonia Lighting
6" Open Trim
Item #: 1155314
CAT #: CO2R6
UPC: 745973790861
Company wide:
0
in stock
Lithonia Lighting
6" Open Trim
Item #: 1232869
CAT #: CO1TORR12
UPC: 745975233977
Company wide:
0
in stock
Lithonia Lighting
LIT 703-TOR-R6 6" WHITE OPEN
Item #: 638772
CAT #: 703-TOR-R6
UPC: 459752806369
Company wide:
0
in stock
Elite Lighting
Open Trim, Socket Supporting, 6", White Baffle/White Trim
Open Trim, Socket Supporting, Diameter: 6 inch, Color: White Baffle/White Trim
Item #: 204721
CAT #: AF633W-WH
UPC: 847801015426
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Lithonia Lighting
Open Shallow Trim, 6", White
Open Shallow Trim, Diameter: 6 inch, Color: White
Item #: 104045
CAT #: CO1R6
UPC: 745973753095
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Elite Lighting
Open Trim, Socket Supporting, 6", White
Open Trim, Socket Supporting, Diameter: 6 inch, Color: White
Item #: 132099
CAT #: AF633WH
UPC: 847801015426
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Elite Lighting
6" R/PAR30 Splay Trim
6" R/PAR30 Splay Trim, White
Item #: 202222
CAT #: B633WH
UPC: 847801002594
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Halo
6" Trim Open - Socket Supporting White
6 Inch Trim Open - Socket Supporting White
Item #: 79258
CAT #: 300P
UPC: 662400302421
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Lithonia Lighting
6IN CLEAR SPECULAR TRIM
6IN CLEAR SPECULAR TRIM
Item #: 324462
CAT #: 7O5AZ
UPC: 784231144282
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Elite Lighting
Open Trim, 6", White
Open Trim, 6 in, White
Item #: 125853
CAT #: B603WH
UPC: 847801002129
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Progress Lighting
Open Splay Trim, 6", White, for 6" Housing
Open Splay Trim, 6 Inch, White, for 6 Inch Housing
Item #: 44658
CAT #: P8072-28
UPC: 785247807222
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Discontinued
Halo
6" Trim Open White
6" Trim Open White
Item #: 43019
CAT #: 301P
UPC: 662400130864
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Juno Lighting
Open Frame Trim, 6", White
Open Frame Trim, Diameter: 6 inch, Color: White
Item #: 25283
CAT #: 251-WH
UPC: 00120970079
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
6" Trim Open Large Aperture White Trim
6 Inch Trim Open Large Aperture White Trim
Item #: 43187
CAT #: 401P
UPC: 662400131069
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Juno Lighting
6IN TRIM OPEN BR30
6" Open Frame Trim, BR30 Lamp
Item #: 25304
CAT #: 250-WH
UPC: 661209700773
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Lithonia Lighting
6 Open White Vertical Wide Flange Reflector"
6 IN open white trim, Torsion spring, SKU - 161RJU
Item #: 459262
CAT #: 6O1TORR12
UPC: 745975228614
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Lithonia Lighting
6" Open Trim
6" Trim Open Reflector, Shallow, Narrow Flange, Color: White, For Use With LC6, L7X And L7XR Housings
Item #: 1155314
CAT #: CO2R6
UPC: 745973790861
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Lithonia Lighting
6" Open Trim
6" Trim Open, Wide Flange, Torsion Springs, Color: White, For Use With LCP, LC6, L7X, L7XPR, L7XF And L7XR Housings
Item #: 1232869
CAT #: CO1TORR12
UPC: 745975233977
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock
Lithonia Lighting
LIT 703-TOR-R6 6" WHITE OPEN
LIT 703-TOR-R6 6" WHITE OPEN VERTICAL WIDE REFLECTOR
Item #: 638772
CAT #: 703-TOR-R6
UPC: 459752806369
Category:
6" Open Recessed Lighting Trims
Company wide:
0
in stock