Open Shallow Trim, 6", White

Item #: 104045

Cat #: CO1R6

UPC: 745973753095

Documents & Guides
Open Shallow Trim, Diameter: 6 inch, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Open Shallow Trim, Diameter: 6 inch, Color: White
Also known as: 745973753095, CO1R6

Specifications

Type: Open Trim
Color: White
Diameter: 6 in
Type: Open Trim
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)