Open Trim, Socket Supporting, 6", White Baffle/White Trim

Item #: 204721

Cat #: AF633W-WH

UPC: 847801015426

Documents & Guides
Open Trim, Socket Supporting, Diameter: 6 inch, Color: White Baffle/White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

Open Trim, Socket Supporting, Diameter: 6 inch, Color: White Baffle/White Trim
Also known as: 847801015426, AF633W-WH

Specifications

Type: Open Trim
Color: White
Diameter: 6 in
Type: Open Trim
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)