Open Trim, 6", White

Item #: 125853

Cat #: B603WH

UPC: 847801002129

Documents & Guides
Open Trim, 6 in, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Open Trim, 6 in, White
Also known as: 847801002129, B603WH

Specifications

Type: Open, Trim
Color: White
Diameter: 6 in
Type: Open, Trim
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)