6" Open Trim

Item #: 1232869

Cat #: CO1TORR12

UPC: 745975233977

Documents & Guides
6" Trim Open, Wide Flange, Torsion Springs, Color: White, For Use With LCP, LC6, L7X, L7XPR, L7XF And L7XR Housings
Sign In or Register to view pricing and more.

No associated products found.

Overview

6" Trim Open, Wide Flange, Torsion Springs, Color: White, For Use With LCP, LC6, L7X, L7XPR, L7XF And L7XR Housings
Trim Options: 6O1BZA (Antique Bronze), CO1BZA (Antique Bronze), 6O1BN (Brushed Nickel), CO1BN (Brushed Nickel), CO1ORB (Oil Rubbed Bronze), 6O1 (White), CO1 (White) Compatible Housings: LI6F, L7XF, L7XF MVOLT, L7XFR, L7X, LC6, LI6, L7XR The simplest and most economical choice for recessed downlighting, open reflectors are designed to provide a smooth finish for a uniform distribution of light. Open trims are offered in a variety of finishes with a wide flange to present a smaller aperture at the ceiling line.
Also known as: 745975233977, CO1TORR12, Recesss trims

Specifications

Type: Open, Trim
Color: White
Diameter: 6 in
Material: Aluminum
Type: Open, Trim
Diameter: 6 in
Color: White
Material: Aluminum

Customer Reviews

No reviews for this product
(0)