
Open Frame Trim, 6", White
Item #: 25283
Cat #: 251-WH
UPC: 00120970079
Documents & Guides
Open Frame Trim, Diameter: 6 inch, Color: White
Sign In or Register to view pricing and more.
Overview
Open Frame Trim, Diameter: 6 inch, Color: White
Also known as: 00120970079, 251-WH
Specifications
Type: | Open Trim |
Color: | White |
Diameter: | 6 in |
Type: | Open Trim |
Diameter: | 6 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)