30-60 Amp Straight Blade Connectors

18 Found
Woodhead

Connector Assembly, NEMA L16-30

Item #: 114746
CAT #: 40-2976
UPC: 78678805200
Company wide:
0 in stock
Hubbell-Wiring Kellems

Plug, 3p3w, 50a 125/250v, 10-50p

Item #: 48824
CAT #: HBL7513C
UPC: 783585015101
Company wide:
0 in stock
Hubbell-Wiring Kellems

Connector, 50A, 125/250V, Nylon, 10-50

Item #: 48800
CAT #: HBL7515C
UPC: 783585015118
Company wide:
0 in stock
Eaton Arrow Hart

Conn 50A 250V 2P3W AutoGrip Str GY

Item #: 96167
CAT #: 6709N
UPC: 040893023441
Company wide:
0 in stock
Pass & Seymour

STRAIGHT BLD CONN 2P 3W 50A250V GG

Item #: 141913
CAT #: D0653
UPC: 785007124163
Company wide:
0 in stock
Reliance Controls

Straight Backshell Cable Connector, 14-50, 50A

Item #: 1988552
CAT #: 1450C
UPC: 81518101170
Company wide:
0 in stock
Eaton Arrow Hart

Conn 30A 250V 2P3W AutoGrip Str GY

Item #: 572437
CAT #: 6700N
UPC: 040893023434
Company wide:
0 in stock
Pass & Seymour

STRAIGHT BLD CONN 2P 3W 30A250V GG

Item #: 206311
CAT #: D0633
UPC: 785007124149
Company wide:
0 in stock
Woodhead

Super-safeway Conn NEMA 6-50 50a/250vfli

Item #: 57731
CAT #: 8665
UPC: 786788086657
Company wide:
0 in stock
Eaton Arrow Hart

Conn 50A 125/250V 3P3W Str AutoGrip GY

Item #: 606311
CAT #: 4526N
UPC: 040893023083
Company wide:
0 in stock
Eaton Arrow Hart

Recp Pin&Slv 30A120/208V 3PH 4P5W WT BL

Item #: 955109
CAT #: AH530R9W
UPC: 032664732003
Company wide:
0 in stock
Ericson

CONN 30A/250V 2P/3W L3-30R LCK BLD I/D

Item #: 683056
CAT #: 2612-C
UPC: 782862563786
Company wide:
0 in stock
Pass & Seymour

PS 29W48 TURNLOK CONN IP67 30A 250V

Item #: 1022207
CAT #: 29W48
UPC: 785007033199
Company wide:
0 in stock
Eaton Arrow Hart

Conn 50A 125V 2P3W AutoGrip Str GY

Item #: 585617
CAT #: 6711N
UPC: 040893023588
Company wide:
0 in stock
Eaton Arrow Hart

Conn 30A 125V 2P3W AutoGrip Str GY

Item #: 806353
CAT #: 6716N
UPC: 040893023595
Company wide:
0 in stock
Pass & Seymour

STR BLD GG CONN 3W 50A/125V

Item #: 288016
CAT #: D0553
UPC: 785007124057
Company wide:
0 in stock
Woodhead

Connector Assembly, NEMA L16-30

Connector Assembly, NEMA L16-30
Item #: 114746
CAT #: 40-2976
UPC: 78678805200
Company wide:
0 in stock
Hubbell-Wiring Kellems

Plug, 3p3w, 50a 125/250v, 10-50p

Straight Blade Devices, Male Plug, Heavy Duty, Industrial/commerc Ialgrade, Straight, 3-pole 3-wire Non Grounding, 125/250v, 50a, 10-50p,black, Single Pack
Item #: 48824
CAT #: HBL7513C
UPC: 783585015101
Company wide:
0 in stock
Hubbell-Wiring Kellems

Connector, 50A, 125/250V, Nylon, 10-50

Straight Blade Devices, Female Connector Body, Heavy Duty, Industrial/commercialgrade, Straight, 3-pole 3-wire Non Grounding, 125 /250v,50a, 10-50r, Black, Single Pack
Item #: 48800
CAT #: HBL7515C
UPC: 783585015118
Company wide:
0 in stock
Eaton Arrow Hart

Conn 50A 250V 2P3W AutoGrip Str GY

Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 50A, Industrial, 250V, Back wire, Gray and black, Brass, Nylon, 6-50R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Item #: 96167
CAT #: 6709N
UPC: 040893023441
Company wide:
0 in stock
Pass & Seymour

STRAIGHT BLD CONN 2P 3W 50A250V GG

Gator GripConnector, 2pole 3wire 50amp 250volt Grounding, Yellow
Item #: 141913
CAT #: D0653
UPC: 785007124163
Company wide:
0 in stock
Reliance Controls

Straight Backshell Cable Connector, 14-50, 50A

Straight Backshell Cable Connector, NEMA Configuration: 14-50, 50 Amps, Volts: 125/250 VAC, 3-Pole/4-Wire, Outdoor-Grade Polyamide 66, Stabilized Against UV & Water Exposure
Item #: 1988552
CAT #: 1450C
UPC: 81518101170
Company wide:
0 in stock
Eaton Arrow Hart

Conn 30A 250V 2P3W AutoGrip Str GY

Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 30A, Industrial, 250V, Back wire, Gray and black, Brass, Nylon, 6-30R, Two-pole, three-wire, grounding, Screw, 0.43-1.31", Nylon, Core pack
Item #: 572437
CAT #: 6700N
UPC: 040893023434
Company wide:
0 in stock
Pass & Seymour

STRAIGHT BLD CONN 2P 3W 30A250V GG

Gator Grip Connector, 2 pole 3 wire, 30amp 250V Grounding, Yellow
Item #: 206311
CAT #: D0633
UPC: 785007124149
Company wide:
0 in stock
Woodhead

Super-safeway Conn NEMA 6-50 50a/250vfli

NEMA 6-50r 50a 250vneotex? Rubber - Yellow
Item #: 57731
CAT #: 8665
UPC: 786788086657
Company wide:
0 in stock
Eaton Arrow Hart

Conn 50A 125/250V 3P3W Str AutoGrip GY

Eaton Arrow Hart extra heavy-duty auto grip connector , #10-8 AWG, 50A, Industrial, 125/250V, Back wire, Gray, Brass, Thermoplastic with neoprene gasket, 10-50C, Screw, Vinyl, Core pack
Item #: 606311
CAT #: 4526N
UPC: 040893023083
Company wide:
0 in stock
Eaton Arrow Hart

Recp Pin&Slv 30A120/208V 3PH 4P5W WT BL

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, AHBB30 Back box style, Female, 3 HP, Nylon, Three-phase
Item #: 955109
CAT #: AH530R9W
UPC: 032664732003
Company wide:
0 in stock
Ericson

CONN 30A/250V 2P/3W L3-30R LCK BLD I/D

CONNECTOR NEMA L6-30, PERMA-LINK INDUSTRIAL GRADE YELLOW WIRING DEVICE, LOCKING 30 AMP 250V 1PH 2P/3W, SIZE = MED3, 2948
Item #: 683056
CAT #: 2612-C
UPC: 782862563786
Company wide:
0 in stock
Pass & Seymour

PS 29W48 TURNLOK CONN IP67 30A 250V

PS 29W48 TURNLOK CONN IP67 30A 250V L630R
Item #: 1022207
CAT #: 29W48
UPC: 785007033199
Company wide:
0 in stock
Eaton Arrow Hart

Conn 50A 125V 2P3W AutoGrip Str GY

Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 50A, Industrial, 125V, Back wire, Gray and black, Brass, Nylon, 5-50R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Item #: 585617
CAT #: 6711N
UPC: 040893023588
Company wide:
0 in stock
Eaton Arrow Hart

Conn 30A 125V 2P3W AutoGrip Str GY

Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 30A, Industrial, 125V, Back wire, Gray and black, Brass, Nylon, 5-30R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Item #: 806353
CAT #: 6716N
UPC: 040893023595
Company wide:
0 in stock
Pass & Seymour

STR BLD GG CONN 3W 50A/125V

Gator Grip Connector, 2-Pole 3-Wire 50A 125V Grounding, Yellow
Item #: 288016
CAT #: D0553
UPC: 785007124057
Company wide:
0 in stock
Page 1 of 2
18 Items found