
Conn 30A 250V 2P3W AutoGrip Str GY
Item #: 572437
Cat #: 6700N
UPC: 040893023434
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 30A, Industrial, 250V, Back wire, Gray and black, Brass, Nylon, 6-30R, Two-pole, three-wire, grounding, Screw, 0.43-1.31", Nylon, Core pack
Sign In or Register to view pricing and more.
Overview
Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 30A, Industrial, 250V, Back wire, Gray and black, Brass, Nylon, 6-30R, Two-pole, three-wire, grounding, Screw, 0.43-1.31", Nylon, Core pack
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 040893023434, 6700N
Specifications
Type: | Grounding, Connector, Industrial Grade, Straight Blade |
Color: | Gray |
Volts AC: | 240 |
Amps: | 50 |
NEMA Configuration: | 6-30R |
Type: | Grounding, Connector, Industrial Grade, Straight Blade |
Volts AC: | 240 |
NEMA Configuration: | 6-30R |
Color: | Gray |
Amps: | 50 |
Customer Reviews
No reviews for this product
(0)