
STRAIGHT BLD CONN 2P 3W 30A250V GG
Item #: 206311
Cat #: D0633
UPC: 785007124149
Documents & Guides
Gator Grip Connector, 2 pole 3 wire, 30amp 250V Grounding, Yellow
Sign In or Register to view pricing and more.
No associated products found.
Overview
Gator Grip Connector, 2 pole 3 wire, 30amp 250V Grounding, Yellow
Also known as: 785007124149, D0633
Specifications
Material: | Nylon |
Color: | Yellow |
Material: | Nylon |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)