Conn 50A 125/250V 3P3W Str AutoGrip GY

Item #: 606311

Cat #: 4526N

UPC: 040893023083

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip connector , #10-8 AWG, 50A, Industrial, 125/250V, Back wire, Gray, Brass, Thermoplastic with neoprene gasket, 10-50C, Screw, Vinyl, Core pack

Overview

Eaton Arrow Hart extra heavy-duty auto grip connector , #10-8 AWG, 50A, Industrial, 125/250V, Back wire, Gray, Brass, Thermoplastic with neoprene gasket, 10-50C, Screw, Vinyl, Core pack
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 040893023083, 4526N

Specifications

Volts AC: 120, 240
Type: Connector, Industrial Grade, Non-Grounding, Straight Blade
Color: Black
Amps: 50
NEMA Configuration: 10-50R
Volts AC: 120, 240
Color: Black
NEMA Configuration: 10-50R
Type: Connector, Industrial Grade, Non-Grounding, Straight Blade
Amps: 50

Customer Reviews

No reviews for this product
(0)