STRAIGHT BLD CONN 2P 3W 50A250V GG

Item #: 141913

Cat #: D0653

UPC: 785007124163

Sign In or Register to view pricing and more.
Documents & Guides
Gator GripConnector, 2pole 3wire 50amp 250volt Grounding, Yellow

Overview

Gator GripConnector, 2pole 3wire 50amp 250volt Grounding, Yellow
Also known as: 785007124163, D0653

Specifications

Type: Grounding, Connector, Industrial Grade
Volts AC: 240
Amps: 50
Material: Nylon
NEMA Configuration: 6-50R
Color: Yellow
Type: Grounding, Connector, Industrial Grade
Amps: 50
NEMA Configuration: 6-50R
Volts AC: 240
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)