STR BLD GG CONN 3W 50A/125V

Item #: 288016

Cat #: D0553

UPC: 785007124057

Sign In or Register to view pricing and more.
Documents & Guides
Gator Grip Connector, 2-Pole 3-Wire 50A 125V Grounding, Yellow

Overview

Gator Grip Connector, 2-Pole 3-Wire 50A 125V Grounding, Yellow
Also known as: 785007124057, D0553

Specifications

Type: Connector, Straight Blade
Amps: 50
Volts AC: 125
Material: Nylon
Color: Yellow
Type: Connector, Straight Blade
Volts AC: 125
Color: Yellow
Amps: 50
Material: Nylon

Customer Reviews

No reviews for this product
(0)