15 Amp Straight Blade Receptacles

38 Found
Hubbell-Wiring Kellems

Duplex Receptacle, 15A, 125V, 2P3W, Brown

Item #: 24480
CAT #: HBL5252
UPC: 783585434841
Company wide:
0 in stock
Sillites

Self-Contained Receptacle, 15A, 125V, White

Item #: 148783
CAT #: SCRW
UPC: 837654098004
Company wide:
0 in stock
Leviton

Straight Blade Receptacle, 15A, 125V, NEMA 5-15R, Gray

Item #: 916752
CAT #: LNR96-1
UPC: 078477692813
Company wide:
0 in stock
Hubbell-Wiring Kellems

Single Receptacle, 15A, 125V, Brown, Panel Mount

Item #: 25950
CAT #: HBL5261
UPC: 783585013855
Company wide:
0 in stock
Leviton

15 Amp Snap-In Receptacle, 125V, 5-15R, Black

Item #: 12880
CAT #: 1374-1
UPC: 078477170250
Company wide:
0 in stock
Hubbell-Wiring Kellems

Receptacles, Single, Commercial/ Industrial Grade, 2-Pole 3-Wire Gr

Item #: 25867
CAT #: HBL5251
UPC: 783585013817
Company wide:
0 in stock
Hubbell-Raco

Wiring Device Plug Base, 15A, 125V, Gray

Item #: 230380
CAT #: 5153-0
UPC: 050169515303
Company wide:
0 in stock
Leviton

15 Amp Flanged Outlet 125V, 5-15P, Nylon, White

Item #: 3212
CAT #: 5279-C
UPC: 078477795408
Company wide:
0 in stock
Leviton

15 Amp Snap-In Receptacle, 125V, 5-15R, Black

Item #: 18297
CAT #: 1374-500
UPC: 078477120859
Company wide:
0 in stock
Leviton

LEV 0LNR86-0 NEMA 5-15R PLG W/COVER

Item #: 916747
CAT #: LNR86-1E
UPC: 078477692820
Company wide:
0 in stock
Sillites

Self-Contained Receptacle, 15A, 125V, Black

Item #: 197891
CAT #: SCRMB
UPC: 837654098011
Company wide:
0 in stock
Sillites

SILLITES SCR-BR BROWN

Item #: 618545
CAT #: SCRBR
UPC: 837654098387
Company wide:
0 in stock
Leviton

15 Amp Snap-In Receptacle, 125V, 5-15R, White

Item #: 11961
CAT #: 1374-1W
UPC: 078477124307
Company wide:
0 in stock
Leviton

15 Amp, 125 Volt, 5-15P, Motor Plug Receptacle

Item #: 41664
CAT #: 5239
UPC: 078477228906
Company wide:
0 in stock
Leviton

15 Amp Single Receptacle, 125V, 5-15R, Short Strap, Black

Item #: 260050
CAT #: 5258-SS
UPC: 078477807620
Company wide:
0 in stock
Leviton

Straight Blade Connector, 20A, 125V, NEMA 5-20R, Black

Item #: 916751
CAT #: LNR86-3E
UPC: 078477692950
Company wide:
0 in stock
Hubbell-Wiring Kellems

Duplex Receptacle, 15A, 125V, 2P3W, Brown

HBL HBL5252
Item #: 24480
CAT #: HBL5252
UPC: 783585434841
Company wide:
0 in stock
Sillites

Self-Contained Receptacle, 15A, 125V, White

Self-Contained Receptacle, 15A, 125V, White
Item #: 148783
CAT #: SCRW
UPC: 837654098004
Company wide:
0 in stock
Leviton

Straight Blade Receptacle, 15A, 125V, NEMA 5-15R, Gray

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Receptacle, Straight Blade, Industrial Grade, Grounding, Rhino-Hide - GRAY
Item #: 916752
CAT #: LNR96-1
UPC: 078477692813
Company wide:
0 in stock
Hubbell-Wiring Kellems

Single Receptacle, 15A, 125V, Brown, Panel Mount

Single Receptacle, 15A, 125V, Brown, Panel Mount
Item #: 25950
CAT #: HBL5261
UPC: 783585013855
Company wide:
0 in stock
Leviton

15 Amp Snap-In Receptacle, 125V, 5-15R, Black

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Snap-In Receptacle, Straight Blade, Grounding, Leads 14GA 6 Inch Long Wired - Black.
Item #: 12880
CAT #: 1374-1
UPC: 078477170250
Company wide:
0 in stock
Hubbell-Wiring Kellems

Receptacles, Single, Commercial/ Industrial Grade, 2-Pole 3-Wire Gr

Receptacles, Single, Commercial/ Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown
Item #: 25867
CAT #: HBL5251
UPC: 783585013817
Company wide:
0 in stock
Hubbell-Raco

Wiring Device Plug Base, 15A, 125V, Gray

Single Gang Weatherproof Cover - Motor Plug Base
Item #: 230380
CAT #: 5153-0
UPC: 050169515303
Company wide:
0 in stock
Leviton

15 Amp Flanged Outlet 125V, 5-15P, Nylon, White

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, Back Wired, Thermoplastic Nylon Strap - White.
Item #: 3212
CAT #: 5279-C
UPC: 078477795408
Company wide:
0 in stock
Leviton

15 Amp Snap-In Receptacle, 125V, 5-15R, Black

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Snap-In Receptacle, Straight Blade, Grounding, Square with Leads, Pkd/ 250/Leviton, Carton Bulk with Quick-Connect Tabs, Mounting Clip, One 6 Inch Green Ground Lead, 16AWG, Free End Stripped 1/2 Inch, Black
Item #: 18297
CAT #: 1374-500
UPC: 078477120859
Company wide:
0 in stock
Leviton

LEV 0LNR86-0 NEMA 5-15R PLG W/COVER

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Rhino-Hide - BLACK
Item #: 916747
CAT #: LNR86-1E
UPC: 078477692820
Company wide:
0 in stock
Sillites

Self-Contained Receptacle, 15A, 125V, Black

Self-Contained Receptacle, 15A, 125V, Black
Item #: 197891
CAT #: SCRMB
UPC: 837654098011
Company wide:
0 in stock
Sillites

SILLITES SCR-BR BROWN

SILLITES SCR-BR BROWN
Item #: 618545
CAT #: SCRBR
UPC: 837654098387
Company wide:
0 in stock
Leviton

15 Amp Snap-In Receptacle, 125V, 5-15R, White

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Snap-In Receptacle, Straight Blade, Grounding, Leads 14GA 6 Inch Long Wired - White.
Item #: 11961
CAT #: 1374-1W
UPC: 078477124307
Company wide:
0 in stock
Leviton

15 Amp, 125 Volt, 5-15P, Motor Plug Receptacle

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Flanged Inlet Receptacle, Straight Blade,commercial Grade, Grounding, Back Wired, Thermoplastic Nylon Strap, Color: Black.
Item #: 41664
CAT #: 5239
UPC: 078477228906
Company wide:
0 in stock
Leviton

15 Amp Single Receptacle, 125V, 5-15R, Short Strap, Black

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Short Strap Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Black
Item #: 260050
CAT #: 5258-SS
UPC: 078477807620
Company wide:
0 in stock
Leviton

Straight Blade Connector, 20A, 125V, NEMA 5-20R, Black

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Rhino-Hide - BLACK
Item #: 916751
CAT #: LNR86-3E
UPC: 078477692950
Company wide:
0 in stock
Page 1 of 3
38 Items found