Duplex Receptacle, 15A, 125V, 2P3W, Brown

Item #: 24480

Cat #: HBL5252

UPC: 783585434841

Documents & Guides
Sign In or Register to view pricing and more.

No associated products found.

Overview

HBL HBL5252
The Hubbell HUBHBL5252 receptacle features a slender / compact design, and triple wipe contacts. This device is self grounding.
Also known as: 783585434841, HBL5252

Specifications

Type: Grounding, Receptacle, Industrial Grade, Outlet
Color: Brown
Volts AC: 120
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Industrial Grade, Outlet
Volts AC: 120
Material: Nylon
Color: Brown
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)