
Single Receptacle, 15A, 125V, Brown, Panel Mount
Item #: 25950
Cat #: HBL5261
UPC: 783585013855
Documents & Guides
Single Receptacle, 15A, 125V, Brown, Panel Mount
Sign In or Register to view pricing and more.
No associated products found.
Overview
Single Receptacle, 15A, 125V, Brown, Panel Mount
The Hubbell HUBHBL5261 receptacle features a one-piece brass integral ground strap and unique bypass contact design. This device is self grounding.
Also known as: 783585013855, HBL5261
Specifications
Color: | Brown |
Amps: | 15 |
Type: | Single Receptacle |
Material: | Nylon |
NEMA Configuration: | 5-15R |
Color: | Brown |
Type: | Single Receptacle |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)