10-20 Amp Straight Blade Receptacles

60 Found
Hubbell-Wiring Kellems

Duplex Receptacle, 15A, 125V, 2P3W, Brown

Item #: 24480
CAT #: HBL5252
UPC: 783585434841
Sign In or Register to view pricing and more.
Sillites

Self-Contained Receptacle, 15A, 125V, White

Item #: 148783
CAT #: SCRW
UPC: 837654098004
Sign In or Register to view pricing and more.
Leviton

15 Amp Snap-In Receptacle, 125V, 5-15R, White

Item #: 11961
CAT #: 1374-1W
UPC: 078477124307
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Receptacle, 20A, 125V, 5-20R, Brown

Item #: 25933
CAT #: HBL5361
UPC: 783585013909
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Receptacle, 15A, 125V, Brown, Panel Mount

Item #: 25950
CAT #: HBL5261
UPC: 783585013855
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

SGL RCPT, IND GRD, 20A 125V, 5-20R, BLK

Item #: 20185
CAT #: HBL5361BK
UPC: 783585366135
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

TradeSelect, Residential Grade, Single, 20A 250V, 2-Pole 3-Wire Gro

Item #: 182981
CAT #: RR205I
UPC: 883778300608
Sign In or Register to view pricing and more.
Leviton

20 Amp Isolated Ground Duplex Receptacle, 125V, 5-20R, Gray

Item #: 9736
CAT #: 5362-IGG
UPC: 078477053287
Sign In or Register to view pricing and more.
Leviton

15 Amp Snap-In Receptacle, 125V, 5-15R, Black

Item #: 12880
CAT #: 1374-1
UPC: 078477170250
Sign In or Register to view pricing and more.
Leviton

Straight Blade Receptacle, 15A, 125V, NEMA 5-15R, Gray

Item #: 916752
CAT #: LNR96-1
UPC: 078477692813
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Receptacle, Industrial Grade, 20A, 125V, Gray

Item #: 25288
CAT #: HBL5361GRY
UPC: 783585014302
Sign In or Register to view pricing and more.
Leviton

15 Amp Flanged Outlet 125V, 5-15P, Nylon, White

Item #: 3212
CAT #: 5279-C
UPC: 078477795408
Sign In or Register to view pricing and more.
Leviton

15 Amp Snap-In Receptacle, 125V, 5-15R, Black

Item #: 18297
CAT #: 1374-500
UPC: 078477120859
Sign In or Register to view pricing and more.
Hubbell-Raco

Wiring Device Plug Base, 15A, 125V, Gray

Item #: 230380
CAT #: 5153-0
UPC: 050169515303
Sign In or Register to view pricing and more.
Leviton

LEV 0LNR86-0 NEMA 5-15R PLG W/COVER

Item #: 916747
CAT #: LNR86-1E
UPC: 078477692820
Sign In or Register to view pricing and more.
Leviton

20 Amp Corrosion Resistant Receptacle, Cover & Gasket, 125V, Wetguard

Item #: 238515
CAT #: 60W33
UPC: 078477066249
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Duplex Receptacle, 15A, 125V, 2P3W, Brown

HBL HBL5252
Item #: 24480
CAT #: HBL5252
UPC: 783585434841
Sign In or Register to view pricing and more.
Sillites

Self-Contained Receptacle, 15A, 125V, White

Self-Contained Receptacle, 15A, 125V, White
Item #: 148783
CAT #: SCRW
UPC: 837654098004
Sign In or Register to view pricing and more.
Leviton

15 Amp Snap-In Receptacle, 125V, 5-15R, White

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Snap-In Receptacle, Straight Blade, Grounding, Leads 14GA 6 Inch Long Wired - White.
Item #: 11961
CAT #: 1374-1W
UPC: 078477124307
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Receptacle, 20A, 125V, 5-20R, Brown

HBL HBL5361
Item #: 25933
CAT #: HBL5361
UPC: 783585013909
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Receptacle, 15A, 125V, Brown, Panel Mount

Single Receptacle, 15A, 125V, Brown, Panel Mount
Item #: 25950
CAT #: HBL5261
UPC: 783585013855
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

SGL RCPT, IND GRD, 20A 125V, 5-20R, BLK

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Black, Single Pack
Item #: 20185
CAT #: HBL5361BK
UPC: 783585366135
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

TradeSelect, Residential Grade, Single, 20A 250V, 2-Pole 3-Wire Gro

TradeSelect, Residential Grade, Single, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Self Grounding, Ivory
Item #: 182981
CAT #: RR205I
UPC: 883778300608
Sign In or Register to view pricing and more.
Leviton

20 Amp Isolated Ground Duplex Receptacle, 125V, 5-20R, Gray

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, , Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Gray
Item #: 9736
CAT #: 5362-IGG
UPC: 078477053287
Sign In or Register to view pricing and more.
Leviton

15 Amp Snap-In Receptacle, 125V, 5-15R, Black

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Snap-In Receptacle, Straight Blade, Grounding, Leads 14GA 6 Inch Long Wired - Black.
Item #: 12880
CAT #: 1374-1
UPC: 078477170250
Sign In or Register to view pricing and more.
Leviton

Straight Blade Receptacle, 15A, 125V, NEMA 5-15R, Gray

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Receptacle, Straight Blade, Industrial Grade, Grounding, Rhino-Hide - GRAY
Item #: 916752
CAT #: LNR96-1
UPC: 078477692813
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Receptacle, Industrial Grade, 20A, 125V, Gray

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles, single, Industrial Grade, 2-pole 3-wire Grounding, 20a 125v, 5-20r,gray, Single Pack
Item #: 25288
CAT #: HBL5361GRY
UPC: 783585014302
Sign In or Register to view pricing and more.
Leviton

15 Amp Flanged Outlet 125V, 5-15P, Nylon, White

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, Back Wired, Thermoplastic Nylon Strap - White.
Item #: 3212
CAT #: 5279-C
UPC: 078477795408
Sign In or Register to view pricing and more.
Leviton

15 Amp Snap-In Receptacle, 125V, 5-15R, Black

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Snap-In Receptacle, Straight Blade, Grounding, Square with Leads, Pkd/ 250/Leviton, Carton Bulk with Quick-Connect Tabs, Mounting Clip, One 6 Inch Green Ground Lead, 16AWG, Free End Stripped 1/2 Inch, Black
Item #: 18297
CAT #: 1374-500
UPC: 078477120859
Sign In or Register to view pricing and more.
Hubbell-Raco

Wiring Device Plug Base, 15A, 125V, Gray

Single Gang Weatherproof Cover - Motor Plug Base
Item #: 230380
CAT #: 5153-0
UPC: 050169515303
Sign In or Register to view pricing and more.
Leviton

LEV 0LNR86-0 NEMA 5-15R PLG W/COVER

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Rhino-Hide - BLACK
Item #: 916747
CAT #: LNR86-1E
UPC: 078477692820
Sign In or Register to view pricing and more.
Leviton

20 Amp Corrosion Resistant Receptacle, Cover & Gasket, 125V, Wetguard

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Grounding, Wetguard w/Cover, Back Wired, Nickel-Plated Brass Strap - Yellow.
Item #: 238515
CAT #: 60W33
UPC: 078477066249
Sign In or Register to view pricing and more.
Page 1 of 4
60 Items found