15 Amp Single Receptacle, 125V, 5-15R, Short Strap, Black
Item #: 260050
Cat #: 5258-SS
UPC: 078477807620
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Short Strap Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Black
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Short Strap Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Black
15 Amp, 125 Volt, Short Strap Single Receptacle, Straight Blade, Heavy Duty Spec Grade, Grounding, Black
Also known as: 078477807620, 5258-SS
Specifications
Type: | Grounding, Commercial Grade, Single Receptacle |
Volts AC: | 120 |
Color: | Black |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Grounding, Commercial Grade, Single Receptacle |
Color: | Black |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)