15 Amp Snap-In Receptacle, 125V, 5-15R, White
Item #: 11961
Cat #: 1374-1W
UPC: 078477124307
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Snap-In Receptacle, Straight Blade, Grounding, Leads 14GA 6 Inch Long Wired - White.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Snap-In Receptacle, Straight Blade, Grounding, Leads 14GA 6 Inch Long Wired - White.
15A, 125V, Snap-In Receptacle, Grounding, White
Also known as: 078477124307, 1374-1W, square receptacle, square recep
Specifications
Type: | Grounding, Snap In, Receptacle |
Mounting: | Snap In |
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Type: | Grounding, Snap In, Receptacle |
Volts AC: | 120 |
Color: | White |
Mounting: | Snap In |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)