15 Amp Specification Grade Toggle Switches
55 Found
Pass & Seymour
P&S CSB15AC4-W 15A 120/277VAC B+S W
Item #: 115074
CAT #: CSB15AC4-W
UPC: 785007126341
Company wide:
0
in stock
Hubbell-Wiring Kellems
AC Toggle Switch, 15A, 120/277V, White
Item #: 54166
CAT #: CS115W
UPC: 783585532004
Company wide:
0
in stock
Hubbell-Wiring Kellems
Specification Grade Switch, Single Pole, 15A, Ivory
Item #: 54035
CAT #: CS115I
UPC: 783585901053
Company wide:
0
in stock
Hubbell-Wiring Kellems
Single Pole Switch, 15A, 120/277VAC, White
Item #: 263112
CAT #: 1201W
UPC: 783585835174
Company wide:
0
in stock
Hubbell-Wiring Kellems
Switch, Toggle, 3-Way, 15A, 120/277VAC, White
Item #: 54151
CAT #: CS315W
UPC: 783585532202
Company wide:
0
in stock
Hubbell-Wiring Kellems
Single Pole Switch, 15A, 120/277V, Spec Grade Commercial, White
Item #: 129589
CAT #: CSB115W
UPC: 783585153780
Company wide:
0
in stock
Hubbell-Wiring Kellems
Switch, Toggle, 3-Way, 15A, 120/277VAC, Ivory
Item #: 53167
CAT #: CS315I
UPC: 783585902050
Company wide:
0
in stock
Pass & Seymour
15A 120/277VAC B+S WIRE COMM SP SW I
Item #: 203982
CAT #: CSB15AC1-I
UPC: 785007126020
Company wide:
0
in stock
Pass & Seymour
15A 120/277VAC B+S WIRE COMM SP SW W
Item #: 204007
CAT #: CSB15AC1-W
UPC: 785007126044
Company wide:
0
in stock
Pass & Seymour
15A 120/277VAC B+S WIRE COMM 3W SW W
Item #: 206096
CAT #: CSB15AC3-W
UPC: 785007126242
Company wide:
0
in stock
Pass & Seymour
P&S CSB15AC4-LA 15A 120/277VAC B+S
Item #: 115158
CAT #: CSB15AC4-LA
UPC: 785007126334
Company wide:
0
in stock
Pass & Seymour
15A 120/277VAC B+S WIRE COMM SP SW LA
Item #: 280541
CAT #: CSB15AC1-LA
UPC: 785007126037
Company wide:
0
in stock
Pass & Seymour
P&S CSB15AC1 15A 120/277VAC B+S WIR
Item #: 115346
CAT #: CSB15AC1
UPC: 785007126006
Company wide:
0
in stock
Pass & Seymour
P&S CSB15AC4-I 15A 120/277VAC B+S W
Item #: 206114
CAT #: CSB15AC4-I
UPC: 785007126327
Company wide:
0
in stock
Hubbell-Wiring Kellems
Specification, Commercial Switch, Single Pole, 15A, Ivory
Item #: 54586
CAT #: CSB115I
UPC: 783585153766
Company wide:
0
in stock
Hubbell-Wiring Kellems
SWITCH, SPEC, 3W, 15A 120/277V, BR
Item #: 53995
CAT #: CS315
UPC: 783585902005
Company wide:
0
in stock
Pass & Seymour
P&S CSB15AC4-W 15A 120/277VAC B+S W
PAS CSB15AC4-W 15A 120/277VAC
Item #: 115074
CAT #: CSB15AC4-W
UPC: 785007126341
Company wide:
0
in stock
Hubbell-Wiring Kellems
AC Toggle Switch, 15A, 120/277V, White
AC Toggle Switch, 15A, 120/277V, White
Item #: 54166
CAT #: CS115W
UPC: 783585532004
Company wide:
0
in stock
Hubbell-Wiring Kellems
Specification Grade Switch, Single Pole, 15A, Ivory
Specification Grade Switch, Single Pole, 15A, 120/277V AC, Side Wired Only, Toggle, Ivory
Item #: 54035
CAT #: CS115I
UPC: 783585901053
Company wide:
0
in stock
Hubbell-Wiring Kellems
Single Pole Switch, 15A, 120/277VAC, White
Single Pole Switch, 15A, 120/277VAC, White.
Item #: 263112
CAT #: 1201W
UPC: 783585835174
Company wide:
0
in stock
Hubbell-Wiring Kellems
Switch, Toggle, 3-Way, 15A, 120/277VAC, White
Switch, Toggle, 3-Way, 15A, 120/277VAC, White
Item #: 54151
CAT #: CS315W
UPC: 783585532202
Company wide:
0
in stock
Hubbell-Wiring Kellems
Single Pole Switch, 15A, 120/277V, Spec Grade Commercial, White
Single Pole Switch, 15A, 120/277V, Spec Grade Commercial, White, Back & Side Wired
Item #: 129589
CAT #: CSB115W
UPC: 783585153780
Company wide:
0
in stock
Hubbell-Wiring Kellems
Switch, Toggle, 3-Way, 15A, 120/277VAC, Ivory
Switch, Toggle, 3-Way, 15A, 120/277VAC, Ivory
Item #: 53167
CAT #: CS315I
UPC: 783585902050
Company wide:
0
in stock
Pass & Seymour
15A 120/277VAC B+S WIRE COMM SP SW I
Construction 1 pole Switch, Back and, Side Wire, 15amp, 120/277 volt, Ivory.
Item #: 203982
CAT #: CSB15AC1-I
UPC: 785007126020
Company wide:
0
in stock
Pass & Seymour
15A 120/277VAC B+S WIRE COMM SP SW W
Construction 1 pole Switch, Back and, Side Wire, 15amp 120/277 volt, White.
Item #: 204007
CAT #: CSB15AC1-W
UPC: 785007126044
Company wide:
0
in stock
Pass & Seymour
15A 120/277VAC B+S WIRE COMM 3W SW W
Construction 3way Switch, Back and, Side Wire, 15amp 120/277volt, White.
Item #: 206096
CAT #: CSB15AC3-W
UPC: 785007126242
Company wide:
0
in stock
Pass & Seymour
P&S CSB15AC4-LA 15A 120/277VAC B+S
PAS CSB15AC4-LA 15A 120/277VA
Item #: 115158
CAT #: CSB15AC4-LA
UPC: 785007126334
Company wide:
0
in stock
Pass & Seymour
15A 120/277VAC B+S WIRE COMM SP SW LA
Construction 1pole Switch, Back and, Side Wire, 15amp 120/277volt, Light Almond.
Item #: 280541
CAT #: CSB15AC1-LA
UPC: 785007126037
Company wide:
0
in stock
Pass & Seymour
P&S CSB15AC1 15A 120/277VAC B+S WIR
PAS CSB15AC1 15A 120/277VAC B
Item #: 115346
CAT #: CSB15AC1
UPC: 785007126006
Company wide:
0
in stock
Pass & Seymour
P&S CSB15AC4-I 15A 120/277VAC B+S W
PAS CSB15AC4-I 15A 120/277VAC
Item #: 206114
CAT #: CSB15AC4-I
UPC: 785007126327
Company wide:
0
in stock
Hubbell-Wiring Kellems
Specification, Commercial Switch, Single Pole, 15A, Ivory
Specification Grade Commercial Switch, Single Pole, 15A, 120/277V AC, Ivory
Item #: 54586
CAT #: CSB115I
UPC: 783585153766
Company wide:
0
in stock
Hubbell-Wiring Kellems
SWITCH, SPEC, 3W, 15A 120/277V, BR
Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Three Way, 15A 120/277V AC, Side Wired, Brown
Item #: 53995
CAT #: CS315
UPC: 783585902005
Company wide:
0
in stock