15A 120/277VAC B+S WIRE COMM SP SW I

Item #: 203982

Cat #: CSB15AC1-I

UPC: 785007126020

Documents & Guides
Construction 1 pole Switch, Back and, Side Wire, 15amp, 120/277 volt, Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Construction 1 pole Switch, Back and, Side Wire, 15amp, 120/277 volt, Ivory.
Also known as: 785007126020, CSB15AC1-I

Specifications

Type: Switch, Toggle
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Ivory
Type: Switch, Toggle
Poles: 1
Color: Ivory
Volts AC: 120, 277
Amps: 15

Customer Reviews

No reviews for this product
(0)