
15A 120/277VAC B+S WIRE COMM 3W SW W
Item #: 206096
Cat #: CSB15AC3-W
UPC: 785007126242
Documents & Guides
Construction 3way Switch, Back and, Side Wire, 15amp 120/277volt, White.
Sign In or Register to view pricing and more.
Overview
Construction 3way Switch, Back and, Side Wire, 15amp 120/277volt, White.
Also known as: 785007126242, CSB15AC3-W
Specifications
Type: | Switch |
Poles: | 3 |
Amps: | 15 |
Color: | White |
Mounting: | Wall |
Type: | Switch |
Amps: | 15 |
Mounting: | Wall |
Poles: | 3 |
Color: | White |
Customer Reviews
No reviews for this product
(0)