15A 120/277VAC B+S WIRE COMM SP SW W

Item #: 204007

Cat #: CSB15AC1-W

UPC: 785007126044

Documents & Guides
Construction 1 pole Switch, Back and, Side Wire, 15amp 120/277 volt, White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Construction 1 pole Switch, Back and, Side Wire, 15amp 120/277 volt, White.
Also known as: 785007126044, CSB15AC1-W

Specifications

Type: Switch, Toggle
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Type: Switch, Toggle
Poles: 1
Color: White
Volts AC: 120, 277
Amps: 15

Customer Reviews

No reviews for this product
(0)