P&S CSB15AC4-W 15A 120/277VAC B+S W

Item #: 115074

Cat #: CSB15AC4-W

UPC: 785007126341

Documents & Guides
PAS CSB15AC4-W 15A 120/277VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

PAS CSB15AC4-W 15A 120/277VAC
Also known as: 785007126341, CSB15AC4-W

Specifications

Type: Switch
Amps: 15
Poles: 4
Color: White
Mounting: Wall
Type: Switch
Poles: 4
Mounting: Wall
Amps: 15
Color: White

Customer Reviews

No reviews for this product
(0)