P&S CSB15AC4-LA 15A 120/277VAC B+S

Item #: 115158

Cat #: CSB15AC4-LA

UPC: 785007126334

Documents & Guides
PAS CSB15AC4-LA 15A 120/277VA
Sign In or Register to view pricing and more.

No associated products found.

Overview

PAS CSB15AC4-LA 15A 120/277VA
Also known as: 785007126334, CSB15AC4-LA

Specifications

Type: Switch
Color: Light Almond
Amps: 15
Poles: 4
Mounting: Wall
Type: Switch
Amps: 15
Mounting: Wall
Color: Light Almond
Poles: 4

Customer Reviews

No reviews for this product
(0)