20 Amp Straight Blade Connectors

58 Found
Leviton

20 Amp Connector, 125V, 5-20R, Nylon, Black/White

Item #: 42387
CAT #: 5369-C
UPC: 078477795941
Company wide:
0 in stock
Leviton

20 Amp Connector,250V, 6-20R, Nylon, Black/White

Item #: 42075
CAT #: 5469-C
UPC: 078477796047
Company wide:
0 in stock
Leviton

20 Amp Watertight Connector, 125V, 5-20R, Yellow

Item #: 42579
CAT #: 15W33
UPC: 078477848265
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A, 250V, NEMA 6-20R, Connector

Item #: 53934
CAT #: HBL5469C
UPC: 783585174853
Company wide:
0 in stock
Leviton

20 Amp Armored Connector, 125V, 5-20R, PVC, Yellow

Item #: 43369
CAT #: 520CV
UPC: 078477841938
Company wide:
0 in stock
Leviton

20 Amp Connector, 125 Volt, 5-20R, Dust-tight, Yellow

Item #: 342181
CAT #: 1533
UPC: 078477852958
Company wide:
0 in stock
Hubbell-Wiring Kellems

Female Connector Body, Insulgrip, Hospital Grade, Straight, 2-Pole

Item #: 82265
CAT #: HBL8319C
UPC: 783585180502
Company wide:
0 in stock
Leviton

Pvc Grnd Conn

Item #: 50978
CAT #: 620CV
UPC: 078477842638
Company wide:
0 in stock
Pass & Seymour

STR BLD CONN 3W 20A125V

Item #: 117369
CAT #: PS5369-X
UPC: 785007237030
Company wide:
0 in stock
Ericson

20A Perma-Link Industrial Grade Connector

Item #: 1599595
CAT #: 1612-C
UPC: 782862587515
Company wide:
0 in stock
Leviton

20 Amp Plug, 125V, 5-20P, Nylon, Yellow, Industrial Grade

Item #: 557961
CAT #: 5366-CY
UPC: 078477795880
Company wide:
0 in stock
Hubbell-Wiring Kellems

Straight Blade Connector, 20A, 125V, Black/White

Item #: 55759
CAT #: 520SC
UPC: 783585331591
Company wide:
0 in stock
Leviton

20 Amp Armored Connector, 250V, 6-20R, Yellow

Item #: 401957
CAT #: 620CA
UPC: 078477842799
Company wide:
0 in stock
Hubbell-Wiring Kellems

HWDK HBL15W33A CONN W/TIGHT

Item #: 822892
CAT #: HBL15W33A
UPC: 783585131269
Company wide:
0 in stock
Pass & Seymour

Straight Blade Connector, 20A, 250V, 2P3W

Item #: 117300
CAT #: PS5469-X
UPC: 785007237108
Company wide:
0 in stock
Leviton

20 Amp Angled Connector, 125V, 5-20R, Nylon, Black/White

Item #: 351192
CAT #: 5369-CA
UPC: 078477807613
Company wide:
0 in stock
Leviton

20 Amp Connector, 125V, 5-20R, Nylon, Black/White

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - Black/White
Item #: 42387
CAT #: 5369-C
UPC: 078477795941
Company wide:
0 in stock
Leviton

20 Amp Connector,250V, 6-20R, Nylon, Black/White

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - Black/White
Item #: 42075
CAT #: 5469-C
UPC: 078477796047
Company wide:
0 in stock
Leviton

20 Amp Watertight Connector, 125V, 5-20R, Yellow

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.
Item #: 42579
CAT #: 15W33
UPC: 078477848265
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A, 250V, NEMA 6-20R, Connector

2-Pole, 3-Wire Grounding, 20A, 250V, 6-20R, Black & White Nylon
Item #: 53934
CAT #: HBL5469C
UPC: 783585174853
Company wide:
0 in stock
Leviton

20 Amp Armored Connector, 125V, 5-20R, PVC, Yellow

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Commercial Grade, , Grounding - Yellow
Item #: 43369
CAT #: 520CV
UPC: 078477841938
Company wide:
0 in stock
Leviton

20 Amp Connector, 125 Volt, 5-20R, Dust-tight, Yellow

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow
Item #: 342181
CAT #: 1533
UPC: 078477852958
Company wide:
0 in stock
Hubbell-Wiring Kellems

Female Connector Body, Insulgrip, Hospital Grade, Straight, 2-Pole

Female Connector Body, Insulgrip, Hospital Grade, Straight, 2-Pole 3-Wire Grounding, 20A125V, 5-20R
Item #: 82265
CAT #: HBL8319C
UPC: 783585180502
Company wide:
0 in stock
Leviton

Pvc Grnd Conn

20 Amp, 250 Volt, NEMA 6-20r, 2p, 3w, Connector, Straight Blade, Commercial Grade, , Grounding - Yellow
Item #: 50978
CAT #: 620CV
UPC: 078477842638
Company wide:
0 in stock
Pass & Seymour

STR BLD CONN 3W 20A125V

20amp 125v, Straight Blade Connector, 2pole 3wire, Black & White
Item #: 117369
CAT #: PS5369-X
UPC: 785007237030
Company wide:
0 in stock
Ericson

20A Perma-Link Industrial Grade Connector

Connector Nema 5-20, Perma-Link Industrial Grade Yellow Wiring Device, Straight 20 Amp 125V 1Ph 2P/3W, Size = Sm, 1533
Item #: 1599595
CAT #: 1612-C
UPC: 782862587515
Company wide:
0 in stock
Leviton

20 Amp Plug, 125V, 5-20P, Nylon, Yellow, Industrial Grade

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Nylon - High Visibility Yellow.
Item #: 557961
CAT #: 5366-CY
UPC: 078477795880
Company wide:
0 in stock
Hubbell-Wiring Kellems

Straight Blade Connector, 20A, 125V, Black/White

HubellPro Straight Blade Connector, 20A, 125V, Black/White
Item #: 55759
CAT #: 520SC
UPC: 783585331591
Company wide:
0 in stock
Leviton

20 Amp Armored Connector, 250V, 6-20R, Yellow

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Armored, Grounding - Steel.
Item #: 401957
CAT #: 620CA
UPC: 078477842799
Company wide:
0 in stock
Hubbell-Wiring Kellems

HWDK HBL15W33A CONN W/TIGHT

HWDK HBL15W33A CONN W/TIGHT
Item #: 822892
CAT #: HBL15W33A
UPC: 783585131269
Company wide:
0 in stock
Pass & Seymour

Straight Blade Connector, 20A, 250V, 2P3W

Connector, Straight Blade, Extra-Hard Use Specification Grade, 20 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Grounding, Black/White.
Item #: 117300
CAT #: PS5469-X
UPC: 785007237108
Company wide:
0 in stock
Leviton

20 Amp Angled Connector, 125V, 5-20R, Nylon, Black/White

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Angle - Black-White.
Item #: 351192
CAT #: 5369-CA
UPC: 078477807613
Company wide:
0 in stock
Page 1 of 4
58 Items found