
LED Linear, 50 Watt, 5200 Lumen, 3500K, 120-277V, 48" Length
Item #: 929323
Cat #: SHARK4-50YNW/D10
UPC: 019813311128
Documents & Guides
LED Linear, Washdown, Impact-Resistant, 50 Watt, 5200 Lumen, 3500K, 74 CRI, 120-277 Volt, 48 Inch Length, Dimmable, Diffuse Polycarbonate Lens, Suitable for Damp Locations
Sign In or Register to view pricing and more.
Overview
LED Linear, Washdown, Impact-Resistant, 50 Watt, 5200 Lumen, 3500K, 74 CRI, 120-277 Volt, 48 Inch Length, Dimmable, Diffuse Polycarbonate Lens, Suitable for Damp Locations
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: 019813311128, SHARK4-50YNW/D10
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Lumens: | 6600 |
Length: | 4 ft |
Color: | White |
Wattage: | 50 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | IP66, NEMA 4X |
Length: | 4 ft |
Wattage: | 50 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Lumens: | 6600 |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)